Apply to be a TradeMaster!
Main product image of AG-1250E Multipurpose Water Sensor for Metal/Plastic Secondary Drain Pans
Magnifying glass
Hover image to zoom

AG-1250E Multipurpose Water Sensor for Metal/Plastic Secondary Drain Pans

SKU:
96108
Rating:
(0)
Q&A:
(0)
AG-1250E Multipurpose Water Sensor for Metal/Plastic Secondary Drain Pans
Magnifying glass
Hover image to zoom
96108 has been discontinued
Discontinued November 7, 2020
There was a mistake during product creation. This product should not be used for any purpose.
Direct Replacement:
Multipurpose Water Sensor for Metal/Plastic Secondary Drain Pans
SKU:AG-1250E
(12)
Order by today, receive 555 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
5 Amps
Product Highlight: Position
Normally Open, Normally Closed

Description

The AquaGuard AG-1250E is a multipurpose water sensor that can be mounted directly on HVAC/R units, in a metal or plastic secondary drain pan, on floors or even on a wall. The multipurpose water sensor features a clip on mounting base, which can be mounted with the included double sided adhesive tape or a screw, for easy cleaning and drying of the sensor. The sensor continuously monitors any condensate overflow and automatically shuts off the HVAC/R unit and activates an alarm if any overflow is detected in as little as 1/16 inch of water. The AquaGuard AG-1250E is a high-amperage, solid state sensor, which features patent pending Smart Sensor Technology and contains no moving parts that could become clogged like competitors' float sensors.

The sensor measures less than 1.4 inches x 2.0 inches (36mm x 50mm) for complete condensate management in any tight space. For HIGH CONDENSATE SENSITIVITY, the AquaGuard AG-1250E can be mounted flat on the BOTTOM of either a metal or plastic secondary drain pan. For LESS CONDENSATE SENSITIVITY, the AquaGuard AG-1250E can be mounted flat on the SIDE of either a metal or plastic secondary drain pan. In addition, the AquaGuard AG-1250E's low profile, water resistant design makes it easy to install and its dependable, rugged construction makes it completely submersible and extremely cost effective. For additional features, the AquaGuard AG-1250E can be combined with our AG-9100 External Audible & Visual Remote Alarm, which can be conveniently located over 250 feet away from the condensate overflow switch.

Features:
  • Multipurpose Electronic Condensate Sensor for Metal/Plastic Secondary Drain Pans & Basement Installations
  • Versatile Mounting Options Allow Positioning on a HVAC/R Unit, in a Secondary Drain Pan, on a Floor or Even on a Wall
  • 5 Amp, 24 Volts AC Solid State Sensor with Water Detection LED Light
  • Innovative Mounting Base for Easy Cleaning and Drying of Sensor
  • Switch Can Be Normally Open or Normally Closed
  • Normally Open 4th Wire for Optional External Alarm, Digital Controller or Energy Management Systems
  • 6 Feet of Control Wire Included
  • Compact Waterproof Design
  • Patents Pending / UL 508 Approved
  • Specs

    Wire Size:

    6'

    Voltage:

    24V

    Product Type:

    Sensor

    Amperage:

    5

    Position:

    Normally Open

    Normally Closed

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm