Apply to be a TradeMaster!
Main product image of Multipurpose Water Sensor for Metal/Plastic Secondary Drain Pans
Magnifying glass
Hover image to zoom

Multipurpose Water Sensor for Metal/Plastic Secondary Drain Pans

SKU:
AG-1250E
Rating:
(14)
Q&A:
(0)
Multipurpose Water Sensor for Metal/Plastic Secondary Drain Pans
Magnifying glass
Hover image to zoom
$30.13 each
In Stock
In Stock
Get 261 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
5 Amps
Product Highlight: Position
Normally Open, Normally Closed

Description

–
The AquaGuard AG-1250E is a multipurpose water sensor that can be mounted directly on HVAC/R units, in a metal or plastic secondary drain pan, on floors or even on a wall. The multipurpose water sensor features a clip on mounting base, which can be mounted with the included double sided adhesive tape or a screw, for easy cleaning and drying of the sensor. The sensor continuously monitors any condensate overflow and automatically shuts off the HVAC/R unit and activates an alarm if any overflow is detected in as little as 1/16 inch of water. The AquaGuard AG-1250E is a high-amperage, solid state sensor, which features patent pending Smart Sensor Technology and contains no moving parts that could become clogged like competitors' float sensors.

The sensor measures less than 1.4 inches x 2.0 inches (36mm x 50mm) for complete condensate management in any tight space. For HIGH CONDENSATE SENSITIVITY, the AquaGuard AG-1250E can be mounted flat on the BOTTOM of either a metal or plastic secondary drain pan. For LESS CONDENSATE SENSITIVITY, the AquaGuard AG-1250E can be mounted flat on the SIDE of either a metal or plastic secondary drain pan. In addition, the AquaGuard AG-1250E's low profile, water resistant design makes it easy to install and its dependable, rugged construction makes it completely submersible and extremely cost effective. For additional features, the AquaGuard AG-1250E can be combined with our AG-9100 External Audible & Visual Remote Alarm, which can be conveniently located over 250 feet away from the condensate overflow switch.

Features:
  • Multipurpose Electronic Condensate Sensor for Metal/Plastic Secondary Drain Pans & Basement Installations
  • Versatile Mounting Options Allow Positioning on a HVAC/R Unit, in a Secondary Drain Pan, on a Floor or Even on a Wall
  • 5 Amp, 24 Volts AC Solid State Sensor with Water Detection LED Light
  • Innovative Mounting Base for Easy Cleaning and Drying of Sensor
  • Switch Can Be Normally Open or Normally Closed
  • Normally Open 4th Wire for Optional External Alarm, Digital Controller or Energy Management Systems
  • 6 Feet of Control Wire Included
  • Compact Waterproof Design
  • Patents Pending / UL 508 Approved

Specs

–
Wire Size:

6'

Voltage:

24V

Product Type:

Sensor

Amperage:

5

Position:

Normally Open

Normally Closed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

18" x 38" A/C Secondary Condensate Drain Pan
SKU: 6-1838S
DiversiTech

Product Reviews

4.43 out of 14 reviews
85% would recommend this product
4.43
out of 14 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
29%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Yes

Excellent concept, basically 0/0 water level shuts system down. Old float type can (and did) overflow pan: little off level, little sticking, little age and big problems. Only thing keeping it from 5 stars: wires are fragile, poorly color coded ( is that purple or black). Wiring diagram confusing. Explanation should be simple. Two wires give it power. It needs power. Two wires interrupt HVAC operation, usually on all the time, continuous closed connection when dry, open when wet. The instructions are confusing. Seems to be great product.way better concept than failure prone floats
VS

Most Liked Negative Review

Didn't work when needed.

HVAC Tech with 25 years plus experience here. I remember the old " asprin" switches! I installed an Aquagaurd last year, pan filled with water due to blocked drain - switch did not work, points stuck closed! Failure.
Showing 1-10 of 14 reviews

Perfect Product

This was the perfect fit for my AC pan..
Mike
Somerset NJ
19 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TESTED AND IT IS BETTER THAN A FLOAT

we compared it to the AG1200 and it is much more sensitve. AG1200 has to have a pan full of water to float the switch. This one trips early if properly tested and placed at rough in. We will have a learing curve on wiring as it has a powered coil and time will tell about reliability. Correct installation is the key.
GREGA1468
Alabama
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't work when needed.

HVAC Tech with 25 years plus experience here. I remember the old " asprin" switches! I installed an Aquagaurd last year, pan filled with water due to blocked drain - switch did not work, points stuck closed! Failure.
Murph
Delaware
9 months ago
Was this review helpful to you?

Perfect fit

Replaced my existing one and this worked perfect. Shipped quickly and saved me time and $ and a potential horrible situation with no AC when friends visited. Easy to install.
Dave
Langhorne
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good float switch

Fast shipping, easy installation and does the job as expected.
DRoque83
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exact fit from old one that was buzzing. Installed new one and heat pump working just fine
Andy
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent concept, basically 0/0 water level shuts system down. Old float type can (and did) overflow pan: little off level, little sticking, little age and big problems. Only thing keeping it from 5 stars: wires are fragile, poorly color coded ( is that purple or black). Wiring diagram confusing. Explanation should be simple. Two wires give it power. It needs power. Two wires interrupt HVAC operation, usually on all the time, continuous closed connection when dry, open when wet. The instructions are confusing. Seems to be great product.way better concept than failure prone floats
Self taught HVAC guru
Ct
5 years ago
Was this review helpful to you?

Drip sensor for HVAC

Bought this product as required during a home inspection while selling our house. HVAC professional went up to the attic to install it and said there already was one up there but the builder had not connected it to the system. So we plan to use the product on our next house! It's a great product and all air conditioners should have it for safety. Thank you for getting it here SO fast. Really appreciate your help.
Linda from Bakersfield
Bakersfield CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for defective one.

Bought this to replace one exactly like it that would not reset after being tripped. Tried everything to get this thing to stop tripping, dried it, let it sit for two days, applied malitive Force, nothing worked. Bought exact replacement, hopefully this one will be better.
Gadget
Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Product. Aqua Guard products set the standard.

Best product I've found for odd installations. Can be used as a water sensor for flat planen or attached to side of drain pan. We use these mostly in rooftop units for code compliance. They are very versitile and effective.
Bruce B
Raleigh, NC
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy