Shop Limited Time Deals
Main product image of GFRVI234 23" x 4" Goliath Furnace Riser w/ Vibration Isolators
Magnifying glass
Hover image to zoom

GFRVI234 23" x 4" Goliath Furnace Riser w/ Vibration Isolators

SKU:
96250
Rating:
(0)
Q&A:
(0)
GFRVI234 23" x 4" Goliath Furnace Riser w/ Vibration Isolators
Magnifying glass
Hover image to zoom
96250 has been discontinued
Discontinued January 26, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
23" x 4" Goliath Furnace Riser
SKU:GFRVI234
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Inches)
22-1/2" Length
Product Highlight: Width (Inches)
5-3/4" Width
Product Highlight: Height (Inches)
3.625" Height

Description

Goliath Furnace Series Furnace Risers offer contractors all of the benefits of our GOLIATH SERIES product lines and are specifically designed for the unique clearance needs of furnace installations, piping and p-traps. Designed to work with our Titan Flexible Series Secondary Drain Pans (as shown to the right) or fabricated metal pans, Goliath Furnace Risers can be quickly installed either lengthwise or widthwise for any HVAC or furnace unit installation.

AG-GFR Vibration Isolators are heat resistant, durable thermoplastic elastomers (TPE) that can dampen the noise produced by an HVAC or furnace unit while in use.

Features:
  • Quick-and-Easy Professional Installation
  • 10x Stronger than a Metal Riser and Will Not Crack, Split or Rust
  • -20° F (-28°C) to 260° F (126.7°C)
  • UL-94 5VA and ASTM E-84-05 Rated
  • Self Extinguishing, Safer and More Reliable Material of Choice
  • Designed and Engineered to be Completely Compatible with Our Titan Flexible Series Secondary Drain Pans
  • Tensile Yield Strength of 8,900 lbs. Per Square Inch
  • Over 200x Stronger than Glass and 30x Stronger than Acrylic
  • Tough as Steel resistance to cracking and/or breaking
  • Ideal for Applications where HVAC/R Products may Experience Extreme Punishment
  • Specs

    Length (Inches):

    22-1/2"

    Width (Inches):

    5-3/4"

    Height (Inches):

    3.625"

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm