Apply to be a TradeMaster!
Main product image of 2.75" x 6.5' Slimduct Duct Line Set Cover - SD-77-W (White)
Magnifying glass
Hover image to zoom

2.75" x 6.5' Slimduct Duct Line Set Cover - SD-77-W (White)

SKU:
85004
Rating:
(6)
Q&A:
(0)
2.75" x 6.5' Slimduct Duct Line Set Cover - SD-77-W (White)
Magnifying glass
Hover image to zoom
$58.82 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Height (Inches)
2.5" Height
Product Highlight: Length (Inches)
78" Length
Product Highlight: Color
White

Description

–
Note: Check user guide for typical lineset capacity

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. Slimduct Lineset Covers accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.

Features:
  • Color: White
  • Length: 78" (6.5')
  • Width: 2-7/8" (3" OD)
  • Height: 2-3/8" (2-1/2" OD)
  • Paintable: No
  • Temp Range: -4°-140°F

Specs

–
Length (Feet):

6.5'

Product Type:

Line Set Cover

Size:

2-3/4"

Height (Inches):

2.5"

Defrost Cycles:

4

Length (Inches):

78"

Color:

White

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Had exactly what I needed; easy to find on website

Easy ordering and fast delivery. Product was in excellent condition.
Do it yourself people
Waterville Maine
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but pricey

I found an alternative product for half the price. We purchase a lot of PVC line set covering, and Linesets .com fit the spot.
Jay
Derry NH
1 years ago
Was this review helpful to you?

Great Deal

Good product and value.
Kevin
Timberlake, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lengths of slim duct #77

I always get the best price on slim duct from supply house and they get it to in a reasonable amount of time.
Doc
Northbridge MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inaba is the best

This is the good Japanese Inaba slimduct. Used by my local contractors. Went up easy and is very sturdy.
Alex
Endwell, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again!

This product was easy to install and also looks very nice!
A&A
New Paris
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy