Apply to be a TradeMaster!
Main product image of 2.75" Slimduct Wall Inlet - SW-77-W (White)
Magnifying glass
Hover image to zoom

2.75" Slimduct Wall Inlet - SW-77-W (White)

SKU:
86016-RECTORSEAL
Rating:
(1)
Q&A:
(0)
2.75" Slimduct Wall Inlet - SW-77-W (White)
Magnifying glass
Hover image to zoom
$25.42 each
BOX UP & SAVE 0%
$254.20 box of 10
$25.42 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Height
3"
Product Highlight: Color
White

Description

–
Note: Check user guide for typical line set capacity

Slimduct Lineset Covers offers strength and longevity with a professional aesthetic. Slimduct Lineset Covers accommodates numerous applications including single or multiple exposed linesets. A robust assortment of fittings ensures each system is finished with a professional touch.

Features:
  • Color: White
  • Length: 8"
  • Width:4-3/8"
  • Height: 3"
  • Paintable: NO
  • Temp Range: -4°-140°F

includes:
  • 2" Wall Inlet
  • 3/4" Self Tap Screw (2)

Specs

–
Product Type:

Wall Inlet

Size:

2-3/4"

Height:

3"

Color:

White

Temperature Range (F):

0°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.75" Slimduct End Fitting (White)
SKU: 86007-RECTORSEAL
Rectorseal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Neaten up your line sets

I ordered several line duct covers for multiple mini split systems. They were easy to install and cover line sets neatly.
BP
Beverly Hills, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy