Apply to be a TradeMaster!
Main product image of 1/2" Single GoldenGrip Internal Pipe Wrench
Magnifying glass
Hover image to zoom

1/2" Single GoldenGrip Internal Pipe Wrench

SKU:
97250
Rating:
(1)
Q&A:
(0)
1/2" Single GoldenGrip Internal Pipe Wrench
Magnifying glass
Hover image to zoom
$102.18 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
GoldenGrip™ is the world’s only self-locking, reversible, internal wrench. Use it with ratchets, extensions and impact wrenches, to get in fast and get the job done right the first time. This revolutionary design can’t damage threads and can remove the most stubborn nipples. Patent # 6,675,679B2.

Specs

–
Product Type:

Wrench

Jaw Size:

1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The best internal pipe wrench I've ever used.

Yes it's expensive but it works much better than any other internal pipe I have ever used, and I've used most other types.
Edward de Laurot
Nwe York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy