Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Water Heater Accessories
Water Heater Leak Detectors
TripleGuard - Leak Detector
Brand:
Rectorseal
SKU:
97718
Rating:
(0)
Q&A:
(0)
Hover image to zoom
97718 has been discontinued
Discontinued September 18, 2025
This product was discontinued by the manufacturer.
MANUALS (2)
Brochure
Install Instructions
Brochure
Install Instructions
Suggested Alternative:
TripleGuard Active Appliance Leak Shutoff
Brand:
Rectorseal
SKU:
97720
(0)
Backorder
Get it
Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
1 Year Warranty
-4°F to 122°F
Description
–
TripleGuard is the ultimate solution for water leak damages and prevention.
Automated monitoring of the premises 24/7
Full control of water infrastructure via the mobile phone App or from the Monitoring Station
Real-time temperature measurement
Peace of mind
Application
Automatic water leak detection
Detects water leaks in the places that are prone to leaking such as under the sink, near water heaters, washing machines and other appliances
Designed for all types of dwellings and businesses – private homes, condominiums, multi-family apartments, business premises and hotels
Features
Easy, fast installation – No drilling and cable trenching required
No electrician is required
Communicates through mobile App with real time status
Immediately senses water leaks using array of water detectors
Robust, secured and operational at all times
Battery Operated (batteries included)
Hide Description
Specs
–
Warranty:
1 Year
Temperature Range (F):
-4°F to 122°F
Product Type:
Leak Detector
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video