Apply to be a TradeMaster!
Main product image of 1-Gang, 3/4", 3 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)
Magnifying glass
Hover image to zoom

1-Gang, 3/4", 3 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)

Brand:
Red Dot
SKU:
IH3-2-LM
Rating:
(1)
Q&A:
(0)
1-Gang, 3/4", 3 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)
Magnifying glass
Hover image to zoom
$12.40 each
In Stock
In Stock
Get 101 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum

Description

–
1-Gang, 3/4", 3 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Hole Size:

3/4"

Number of Holes:

3

Color:

Silver

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang, 1/2", 4 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)
SKU: IH4-1-LM
Red Dot

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

Fast delivery in a crushproof box. For people who need supplies and can't delay a job because an item arrives damaged. No envelopes!
Johnny C
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy