Apply to be a TradeMaster!
Main product image of 1-Gang, 3/4", 4 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)
Magnifying glass
Hover image to zoom

1-Gang, 3/4", 4 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)

Brand:
Red Dot
SKU:
IH4-2-LM
Rating:
(1)
Q&A:
(0)
1-Gang, 3/4", 4 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)
Magnifying glass
Hover image to zoom
$9.68 each
In Stock
In Stock
Get 30 Tomorrow, Sep 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangular
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum

Description

1-Gang, 3/4", 4 Holes Universal Weatherproof Box w/ Mounting Lugs (Silver)

Specs

Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Number of Holes:

4

Hole Size:

3/4"

Color:

Silver

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

1/2" Nylon Liquid Tight Straight Connector (Gray)
SKU: P471
Southwire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works perfect

like the 2 holes on bottom 1 on top - gives options
me
utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy