Apply to be a TradeMaster!
Main product image of 2-1/2" Gray PVC True Union Ball Valve
Magnifying glass
Hover image to zoom

2-1/2" Gray PVC True Union Ball Valve

SKU:
1425GST
Rating:
(68)
Q&A:
(0)
2-1/2" Gray PVC True Union Ball Valve
Magnifying glass
Hover image to zoom
We no longer carry 1425GST
Unavailable since September 16, 2020
Suggested Alternative:
2-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)
Brand:
Hayward
SKU:TBB1025SPEG
(0)
Backorder
Backorder
Get it Wed, Jul 15 - Wed, Aug 12
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Pressure Rating
150 PSI @ 73°F
Product Highlight: Color
Gray

Specs

Size:

2-1/2"

Material:

PVC

Features:

EPDM O-Ring

Pressure Rating:

150 PSI @ 73°F

Application:

Plumbing

Color:

Gray

Connection Method:

Socket

Connection Type:

Socket x Socket

Handle Style:

T-Handle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Color
Handle Style
CURRENT ITEM
Product Image of 2-1/2" Gray PVC True Union Ball Valve
2-1/2" Gray PVC True Union Ball Valve
SKU: 1425GST
(68)
2-1/2"
Gray
T-Handle

Product Reviews

4.72 out of 68 reviews
92% would recommend this product
4.72
out of 68 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
1%
3 star
1%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Heavy Duty Valve

I bought two of these for my pool equipment replacements. The existing, PVC valves with the orange handles were getting brittle and the handles were snapping off. These gray valves weigh a hair over 2 lb each! I measured the interior dimension because to my eye, they appeared to be larger than the old valves. These True Union valves measure 1.559" where the old, white valves are only 1.375".
VS

Most Liked Negative Review

Beware of these valves

Ordered 2 of these valves to be used before & after a whole house water filter system... First one was cracked where you insert a male nipple...I left the 2nd one on thinking it was just a fluke occurrence..Two weeks later I get a call from the customer that the 2nd valve has cracked and is spraying water everywhere... Clearly, Red Flag Products has some quality control issues &/or their materials are subpar.. Supposed to be rated up to 150 psi...Do yourself a favor and don't buy these ever...They maybe good for a fish tank or some other low pressure application but until the issues with cracking are fixed it doesn't matter what you use them for ..They will fail..
Showing 1-10 of 68 reviews

Will definitely buy again.

Using it for a Koi Pond bottom drain pipe and working very well so far.
Dennis
Houston, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Simply the best bang for the buck. Used them on a reef aquarium build. Zero issues.
Lee
St. Louis, MO.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not use this brand ball valve again

It is nice to have a ball valve with two unions but after a week one of the nuts on the union cracked and had to replace the whole unit that I had to get locally to repair the same day
Church Plumber
Inland Empire Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome BV

Heavy duty BV, come with thread & slip attachment. For those who cares about the ball dia it is 3.8ish". I buy this for a pond bottom drain valve application.
Nuspeed
Nor Cal
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these valves. No more cutting plumbing to repair.

very affordable and easy installation/service factor
Lenny
west chicago il.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Used to repair shut off valve for our pool heater...made repair very easy...didn't have to tear it all apart
Tim
Kirkland,WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this company again.

Great products and fast shipping.
Rob the Builder
Georgetown
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" Gray PVC True Union Ball Valve

I am using this for seal-coating rig, works great! Easy to maintain and clean as it comes apart very easily.
Mark
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Reef Tank thanks you!!!

This was the perfect fit for all my saltwater reef tanks, shipping was fast and I had a problem with one ball valve and a new one was rushed out to me, I was super happy about the customer service, Supply House had everything I needed for my needs. Thank you will buy again
Cola
Fort Myers Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast

Fast shipping. Good cost. Product exactly as described.
Jennie
Kitty Hawk, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?