Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
PVC Check Valves
Union Check Valves
1" Gray True Union Ball Check Valve w/ End Connectors
Brand:
Red Flag Products
SKU:
8010GST
Rating:
(2)
Q&A:
(0)
Hover image to zoom
We no longer carry 8010GST
Unavailable since September 15, 2021
Suggested Alternative:
1" PVC TC Series True Union Ball Check Valve w/ EPDM O-Ring - Gray (Socket x Threaded)
Brand:
Hayward
SKU:
TC10100STE
(1)
Order by
6PM
, receive 4 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
1"
PVC
Gray
150 PSI @ 73°F
Socket x Socket, FNPT x FNPT Connection
Description
–
Material: PVC
Socket & Threaded End-Connectors Included
Rated at 150 PSI @ 73° F
EPDM O-Rings
Disassembles To Easily Replace Internals
Specs
–
Size:
1"
Material:
PVC
Color:
Gray
Features:
EPDM O-Ring
Pressure Rating:
150 PSI @ 73°F
Application:
Plumbing
Connection Type:
Socket x Socket
FNPT x FNPT
Connection Method:
Threaded
Socket
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Color
...
Connection Type
...
CURRENT ITEM
1" Gray True Union Ball Check Valve w/ End Connectors
SKU:
8010GST
(2)
Red Flag Products
1"
Gray
Socket x Socket
FNPT x FNPT
1" PVC TC Series True Union Ball Check Valve w/ EPDM O-Ring - Gray (Socket x Threaded)
SKU:
TC10100STE
Hayward
1"
Gray
Socket x FNPT
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Yes
Yes
na
na
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Great Idea
A union and a check valve with threaded and slip connections
Tom
NV
7 years ago
Verified Buyer
Was this review helpful to you?
1
1
Flag this review
×
Video