Apply to be a TradeMaster!
Main product image of RS12G15-3W2V 4" Submersible Deep Well Pump w/ SS Discharge, 1.5 HP, 12 GPM, 3-Wire, 230V, Steel
Magnifying glass
Hover image to zoom

RS12G15-3W2V 4" Submersible Deep Well Pump w/ SS Discharge, 1.5 HP, 12 GPM, 3-Wire, 230V, Steel

SKU:
14942380
Rating:
(0)
Q&A:
(0)
RS12G15-3W2V 4" Submersible Deep Well Pump w/ SS Discharge, 1.5 HP, 12 GPM, 3-Wire, 230V, Steel
Magnifying glass
Hover image to zoom
$1,460.90 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Flow at 5 FT Head
12 GPM

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have 4" and greater diameter drilled wells to depths of 250'. The stainless steel discharge is perfect for aggressive water conditions.

FEATURES & BENEFITS

  • Powered by industry standard 3-wire motors
  • Stainless steel discharge and thermoplastic motor bracket
  • Stainless steel pump shell
  • Built-in suction screen and check valve
  • 5 gpm, 12 gpm and 22 gpm models available
  • 1-1/4" FNPT discharge
  • Control box is not included

Specs

–
Horse Power:

1-1/2

Flow at 5 FT Head:

12 GPM

Shutoff Head (ft.):

519'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy