Apply to be a TradeMaster!
Main product image of RL12G05-2W1V 4" Submersible Deep Well Pump, 1/2 HP, 12 GPM, 2-Wire, 115V, Steel
Magnifying glass
Hover image to zoom

RL12G05-2W1V 4" Submersible Deep Well Pump, 1/2 HP, 12 GPM, 2-Wire, 115V, Steel

SKU:
14942401
Rating:
(1)
Q&A:
(0)
RL12G05-2W1V 4" Submersible Deep Well Pump, 1/2 HP, 12 GPM, 2-Wire, 115V, Steel
Magnifying glass
Hover image to zoom
$482.22 each
In Stock
In Stock
Get 7 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
12 GPM
Product Highlight: Horse Power
1/2 HP

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have 4" and greater diameter drilled wells to depths of 250'.

FEATURES & BENEFITS

  • Powered by industry standard 2- or 3-wire motors
  • Thermoplastic discharge and motor bracket
  • Stainless steel pump shell
  • Built-in suction screen and check valve
  • 12 gpm and 22 gpm models available
  • Control box included with all 3-wire pumps (1/2 hp to 1 hp)

Specs

–
Voltage:

115V

Shutoff Head (ft.):

212'

Flow at 5 FT Head:

12 GPM

Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality product

good quality and strong materials.
Pigs
MO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy