Apply to be a TradeMaster!
Main product image of RL12G05-2W2V 4" Submersible Deep Well Pump, 1/2 HP, 12 GPM, 2-Wire, 230V, Steel
Magnifying glass
Hover image to zoom

RL12G05-2W2V 4" Submersible Deep Well Pump, 1/2 HP, 12 GPM, 2-Wire, 230V, Steel

SKU:
14942402
Rating:
(1)
Q&A:
(0)
RL12G05-2W2V 4" Submersible Deep Well Pump, 1/2 HP, 12 GPM, 2-Wire, 230V, Steel
Magnifying glass
Hover image to zoom
$482.22 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Flow at 5 FT Head
12 GPM

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have 4" and greater diameter drilled wells to depths of 250'.

FEATURES & BENEFITS

  • Powered by industry standard 2- or 3-wire motors
  • Thermoplastic discharge and motor bracket
  • Stainless steel pump shell
  • Built-in suction screen and check valve
  • 12 gpm and 22 gpm models available
  • Control box included with all 3-wire pumps (1/2 hp to 1 hp)

Specs

–
Shutoff Head (ft.):

212'

Horse Power:

1/2

Flow at 5 FT Head:

12 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not buy again

I'm using a 40-60 pressure switch. Run for an hour and would only build up to 55 psi. Had to drop my switch to 30-50 to make switch cut off. Tank was set at 38psi. I have a water valve after the tank so I can eliminate plumbing to the house. After dropping cut off pressure to 50psi I changed tank to 28psi to compensate for the 30 psi on. My pump is 170 ft down in a 400 ft well. The pump is approximately 100ft in water. I filled a 50 gal drum with water. Pulled the pump back out and put the pump in the drum, turned it on to make sure there were no leaks. Still unable to get 60psi. Before dropping pump back in well, I added an 1 1/4 check valve on the pump. Holds pressure and no leaks. Not happy with this pump because it struggles when trying to go over 55psi.
Doug
Chester, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy