Apply to be a TradeMaster!
Main product image of RL12G10-2W2V 4" Submersible Deep Well Pump, 1 HP, 12 GPM 2-Wire, 230V, Steel
Magnifying glass
Hover image to zoom

RL12G10-2W2V 4" Submersible Deep Well Pump, 1 HP, 12 GPM 2-Wire, 230V, Steel

SKU:
14942404
Rating:
(1)
Q&A:
(0)
RL12G10-2W2V 4" Submersible Deep Well Pump, 1 HP, 12 GPM 2-Wire, 230V, Steel
Magnifying glass
Hover image to zoom
$893.90 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
12 GPM
Product Highlight: Horse Power
1 HP

Description

–

Note: Control Box not included: Control box included with all 3-wire pumps (1/2 hp to 1 hp)

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have 4" and greater diameter drilled wells to depths of 250'.

FEATURES & BENEFITS

  • Powered by industry standard 2- or 3-wire motors
  • Thermoplastic discharge and motor bracket
  • Stainless steel pump shell
  • Built-in suction screen and check valve
  • 12 gpm and 22 gpm models available
  • Control box included with all 3-wire pumps (1/2 hp to 1 hp)

Specs

–
Flow at 5 FT Head:

12 GPM

Shutoff Head (ft.):

434'

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Had to wait

I bought the pump not needing it yet.i was emailed when it was sent would deal with them again.
Festis
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy