Apply to be a TradeMaster!
Main product image of RL22G10-3W2V 4" Submersible Deep Well Pump w/ Control Box, 1 HP, 22 GPM, 3-Wire, 230V, Steel
Magnifying glass
Hover image to zoom

RL22G10-3W2V 4" Submersible Deep Well Pump w/ Control Box, 1 HP, 22 GPM, 3-Wire, 230V, Steel

SKU:
14942409
Rating:
(1)
Q&A:
(0)
RL22G10-3W2V 4" Submersible Deep Well Pump w/ Control Box, 1 HP, 22 GPM, 3-Wire, 230V, Steel
Magnifying glass
Hover image to zoom
$824.60 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Flow at 5 FT Head
22 GPM

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have 4" and greater diameter drilled wells to depths of 250'.

FEATURES & BENEFITS

  • Powered by industry standard 2- or 3-wire motors
  • Thermoplastic discharge and motor bracket
  • Stainless steel pump shell
  • Built-in suction screen and check valve
  • 12 gpm and 22 gpm models available
  • Control box included with all 3-wire pumps (1/2 hp to 1 hp)

Specs

–
Horse Power:

1

Flow at 5 FT Head:

22 GPM

Shutoff Head (ft.):

260'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works well

This was not a stock item so delivery took a month. I installed this for a dedicated irrigation well. It runs a small irrigation reel adequately. It runs constantly with a cut off of 75 psi which gives about 45 psi at the point of use. Drop pipe is 1" and plumbing is 2". Definitely a workhorse, especially for the low price.
J
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy