Apply to be a TradeMaster!
Main product image of RL50WA 115V, 1/2 HP, 7200 GPH Sewage Pump w/ Piggyback Tethered Switch, 20 ft. Power Cord (Red)
Magnifying glass
Hover image to zoom

RL50WA 115V, 1/2 HP, 7200 GPH Sewage Pump w/ Piggyback Tethered Switch, 20 ft. Power Cord (Red)

SKU:
14942663
Rating:
(0)
Q&A:
(0)
RL50WA 115V, 1/2 HP, 7200 GPH Sewage Pump w/ Piggyback Tethered Switch, 20 ft. Power Cord (Red)
Magnifying glass
Hover image to zoom
$492.24 each
In Stock
In Stock
Get 2 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Cord Length
20'

Description

APPLICATIONS

Ideal for high volume raw sewage removal applications

FEATURES & BENEFITS

  • Automatic submersible cast iron sewage pump ideal for high volume sewage and effluent needs
  • Clog-resistant design capable of passing 2" diameter solids
  • Heavy-duty cast iron construction for years of service and reliability
  • Tethered float switch for reliability in automatic operation in basins 18" diameter or greater
  • Energy-efficient PSC motor

Specs

Horse Power:

1/2

Voltage:

115V

Cord Length:

20'

Shutoff Head (ft.):

22'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy