Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Cord Length
–

10' (1)
20' (1)

Price Range
–

$200 to $300 (1)
$400 to $500 (1)

Red Lion Sewage Pumps

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of RL-WC50TA 115V, 1/2 HP, 5600 GPH Cast Iron Sewage Pump w/ Tethered Switch and 10 ft. Cord (Red)
$285.14 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of RL50WA 115V, 1/2 HP, 7200 GPH Sewage Pump w/ Piggyback Tethered Switch, 20 ft. Power Cord (Red)
$492.24 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Red Lion Sewage Pumps

Red Lion Sewage Pumps are submersible pumps built to move solids-laden wastewater from a basin up to a sewer or septic line in residential and light commercial applications. The line spans 1/2 HP and 3/4 HP models, with the 3/4 HP RL75WA rated for 8,400 gallons per hour at zero head and a 28 foot maximum head. Cast iron construction and a 2 inch FNPT discharge run through the lineup, and solids handling covers up to 2 inch diameter material passing through the impeller without clogging. A tethered piggyback float switch turns the pump on automatically once basin level rises to trigger height, then shuts off once it drains back down. Contractors specifying a sewage pump for a basement bathroom, laundry, or below-grade fixture group rely on this combination of solids handling and automatic operation to keep a lift station running unattended between service visits.

Subcategories

  • 1/2 HP Models: 1/2 HP models like the RL50WA move up to 7,200 gallons per hour at zero head with a 22 foot maximum head. A 2 inch FNPT discharge and cast iron construction run through this tier. Lower horsepower suits single-fixture or single-bathroom basins with moderate flow demand. Piggyback tethered float switches give automatic operation without a separate control panel.
  • 3/4 HP Models: 3/4 HP models like the RL75WA step up to 8,400 gallons per hour at zero head with a 28 foot maximum head. Extra horsepower and head capacity suit basins serving multiple fixtures or longer vertical lift runs to the sewer connection. Discharge stays at 2 inch FNPT, matching the 1/2 HP tier for consistent pipe fitting. Cast iron construction backs this tier the same as the smaller models.
  • Cast Iron Sewage Pump Systems: Cast iron sewage pump systems, like the RL-WC50TA, pair a 1/2 HP pump with a basin sized for residential installs. Solids handling covers up to 2 inch diameter semi-solids passing through the discharge without clogging the impeller. A piggyback tethered float switch handles automatic on and off cycling based on basin level. Basement bathroom or laundry tie-ins where gravity flow to the main line isn't available suit this configuration well.

Buying Guide

Sizing a sewage pump starts with total dynamic head, the vertical lift from basin to the sewer or septic tie-in plus friction loss through the discharge pipe and fittings. A 1/2 HP model tops out around 22 feet of head, while a 3/4 HP model like the RL75WA extends that to 28 feet, so a longer or steeper discharge run pushes the spec toward the higher horsepower option. Flow rate matters just as much as head. Matching maximum gallons per hour against the number of fixtures draining into the basin keeps the pump from running constantly during peak use, which shortens motor life over time.

Solids handling is non-negotiable on a sewage application, as opposed to an effluent or sump application. Red Lion Sewage Pumps in this category handle up to 2 inch diameter solids, matching the 2 inch discharge size, so confirming discharge pipe diameter against that solids rating avoids a clog at the first heavy flush. Switch type factors into the buying decision too. A piggyback tethered float switch gives automatic operation without a separate control panel, which simplifies installation on a single-pump basin but limits adjustability on tighter basin dimensions. Basin size and inlet configuration should get confirmed against the pump's footprint before ordering, since a mismatched basin means a return trip to swap either the pump or the basin itself.

Frequently Asked Questions

What's the difference between 1/2 HP and 3/4 HP sewage pumps?

1/2 HP Red Lion Sewage Pumps like the RL50WA move up to 7,200 gallons per hour with a 22 foot maximum head. 3/4 HP models like the RL75WA step up to 8,400 gallons per hour with a 28 foot maximum head. Higher horsepower suits basins with more fixtures draining in or a longer vertical lift to the sewer connection. Both tiers use a 2 inch FNPT discharge and cast iron construction.

What size solids can these pumps handle?

Red Lion Sewage Pumps in this category handle up to 2 inch diameter solids passing through the discharge without clogging the impeller. Solids handling matches the 2 inch FNPT discharge size across the lineup. A 2 inch solids rating is what separates a sewage pump from an effluent or sump pump built for lighter-duty applications. Confirming discharge pipe diameter against this rating avoids a clog on the first heavy flush.

What kind of switch comes with these pumps?

Red Lion Sewage Pumps in this category ship with a piggyback tethered float switch for automatic operation. The switch turns the pump on once basin level rises to trigger height and shuts it off once the basin drains back down. Piggyback design lets the switch plug into the same outlet as the pump cord. Automatic operation removes the need for a separate control panel on a single-pump basin.

How much head can these pumps push against?

Maximum head on Red Lion Sewage Pumps ranges from 22 feet on the 1/2 HP RL50WA to 28 feet on the 3/4 HP RL75WA. Total dynamic head, including vertical lift and friction loss through the discharge pipe, determines which horsepower fits a given installation. A longer or steeper discharge run pushes the spec toward the higher horsepower model. Undersizing head capacity against the actual lift needed results in reduced flow at the fixture end.

What discharge size do Red Lion sewage pumps use?

Red Lion Sewage Pumps in this category use a 2 inch FNPT discharge across both the 1/2 HP and 3/4 HP tiers. Discharge size matches the 2 inch solids handling rating built into each pump. Consistent discharge sizing across the lineup simplifies pipe fitting on replacement jobs moving between horsepower tiers. Cast iron construction backs the discharge connection on every model in this category.

Didn't find what you're looking for? 
Let us know
.