Apply to be a TradeMaster!
Main product image of RJC-100 115/230V, 1 HP 20 GPM Premium Convertible (Shallow or Deep Well) Jet Pump (Red)
Magnifying glass
Hover image to zoom

RJC-100 115/230V, 1 HP 20 GPM Premium Convertible (Shallow or Deep Well) Jet Pump (Red)

SKU:
602038
Rating:
(3)
Q&A:
(0)
RJC-100 115/230V, 1 HP 20 GPM Premium Convertible (Shallow or Deep Well) Jet Pump (Red)
Magnifying glass
Hover image to zoom
$704.20 each
In Stock
In Stock
Get 6 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have suction lifts down to 90'.

FEATURES & BENEFITS

  • Convertible jet pump with deep well injector - ideal for use in shallow well (less than 25') and deep well (25' to 90') applications
  • Rugged cast iron casing
  • Premium, heavy-duty, dual voltage (115/230 Volts) motor - features copper windings* to ensure high efficiency and dependable motor life
  • Includes 30/50 Pressure Switch set to shut pump off automatically at 50 psi
  • Glass-filled thermoplastic impeller and diffuser for high performance and efficient water flow
  • Repair parts are available, please reference the Owner's Manual for a complete list

Specs

–
Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I will buy this again if needed in the future.

The pump is great. I had to send 3 pumps back that were damaged in shipping. The first three were not packed very good and were damaged in shipment. The final one I got was packed very good and not damaged. The customer support was very, very good. I give them 5 stars!
Capt John
Traverse City, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy

I had this pump and was doing OK until it ran dry. I bought the same pump, installed it, and the motor locked up. I bought another one and had a similar issue with the next one. This pump was professionally installed two times. On the third try, I went with a Gould and not a single issue. You get what you pay for. With this pump, you get nothing for your money except headaches and a lot of extra work!
Pro Tow Mike
NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pump in all the lands.

Phenomenal pump. Does it's job and does it well. Runs quiet and efficiently. This is my 2nd Red Lion and now I'm loyal. Great pump! Would buy again.
Matt H
Traverse City, Michigan
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy