Apply to be a TradeMaster!
Main product image of RJC-50-PREM 115/230V, 1/2 HP 14.2 GPM Premium Convertible (Shallow or Deep Well) Jet Pump (Red)
Magnifying glass
Hover image to zoom

RJC-50-PREM 115/230V, 1/2 HP 14.2 GPM Premium Convertible (Shallow or Deep Well) Jet Pump (Red)

SKU:
602136
Rating:
(0)
Q&A:
(0)
RJC-50-PREM 115/230V, 1/2 HP 14.2 GPM Premium Convertible (Shallow or Deep Well) Jet Pump (Red)
Magnifying glass
Hover image to zoom
$333.84 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have suction lifts down to 90'.

FEATURES & BENEFITS

  • Convertible jet pump with deep well injector - ideal for use in shallow well (less than 25') and deep well (25' to 90') applications
  • Rugged cast iron casing
  • Premium, heavy-duty, dual voltage (115/230 Volts) motor - features copper windings* to ensure high efficiency and dependable motor life
  • Includes 30/50 Pressure Switch set to shut pump off automatically at 50 psi
  • Glass-filled thermoplastic impeller and diffuser for high performance and efficient water flow
  • Pressure gauge included
  • Repair parts are available, please reference the Owner's Manual for a complete list

Specs

–
Horse Power:

1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy