Apply to be a TradeMaster!
Main product image of RJS-50-PREM 1/2 HP, 12 GPM, 115/230V, Premium Cast Iron Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom

RJS-50-PREM 1/2 HP, 12 GPM, 115/230V, Premium Cast Iron Shallow Well Jet Pump (Red)

SKU:
602206
Rating:
(5)
Q&A:
(0)
RJS-50-PREM 1/2 HP, 12 GPM, 115/230V, Premium Cast Iron Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom
$317.49 each
In Stock
In Stock
Get 9 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
12 GPM
Product Highlight: Horse Power
1/2 HP

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have suction lifts down to 25'.

FEATURES & BENEFITS

  • Premium shallow well jet pump - able to handle the water demands of large homes, cottages, and farms
  • Rugged cast iron casing - for years of service and reliability
  • Heavy-duty dual voltage (115/230 Volt) motor with capacitor - for increased starting power
  • Includes 30/50 Pressure Switch set to shut pump off automatically at 50 psi
  • Glass-filled thermoplastic impeller and diffuser - for superior performance and efficient water flow
  • Repair parts are available, please reference the Owner's Manual for a complete list

Specs

–
Flow at 5 FT Head:

12 GPM

Horse Power:

1/2

Shutoff Head (ft.):

150'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

yes

well water
Earnie
pinnacle nc
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great shallow well pump from a great supplier

Due to public water supply restrictions, I put in a point (22ft down) and purchased this pump to water garden and lawn. Pump arrived promptly, installed and primed easily. Can now support two tandem lawn sprinklers with ample pressure. Highly recommend.
JR
Saratoga Springs NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll use Supply House again to purchase

Fast, convenient, affordable, and quick shipping. I'll use again if I can't find it locally.
Harmon
Mt. Orab, OH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is great product

I've put in jacuzzi, Gould's, myers finally tried red lion I highly recommend this pump. Only option that should be available is 40-60 pressure switch, I just added it and it primed in 3-5 mins even with lake line pin hole. A very good pump.
M
Wolfeboro nh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would recommend this pump to anyone.

Right out of the box easy to install. Good tech instructions for assembly and placement of pressure gauge. Easy to prime.
Chuck
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy