Apply to be a TradeMaster!
Main product image of RJS-100-PREM 1 HP, 23 GPM, 115/230V, Premium Cast Iron Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom

RJS-100-PREM 1 HP, 23 GPM, 115/230V, Premium Cast Iron Shallow Well Jet Pump (Red)

SKU:
602208
Rating:
(6)
Q&A:
(0)
RJS-100-PREM 1 HP, 23 GPM, 115/230V, Premium Cast Iron Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom
$561.40 each
In Stock
In Stock
Get 35 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
23 GPM
Product Highlight: Horse Power
1 HP

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have suction lifts down to 25'.

FEATURES & BENEFITS

  • Premium shallow well jet pump - able to handle the water demands of large homes, cottages, and farms
  • Rugged cast iron casing - for years of service and reliability
  • Heavy-duty dual voltage (115/230 Volt) motor with capacitor - for increased starting power
  • Includes 30/50 Pressure Switch set to shut pump off automatically at 50 psi
  • Glass-filled thermoplastic impeller and diffuser - for superior performance and efficient water flow
  • Repair parts are available, please reference the Owner's Manual for a complete list

Specs

–
Shutoff Head (ft.):

150'

Flow at 5 FT Head:

23 GPM

Horse Power:

1
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good so far

Installed the end of June and got new hip 1st of July, so when i am allowed to go outside and play again i will check things out a little better. But so far it's working well, keeps pressure when in shower and sprinklers work better.
Red
Bend, Or
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great customer service

I had an issue with a purchase and a replacement was needed. I had the replacement within 3 days at no cost to me. Great bunch of people to do business with. Would definitely go to them first for any equipment.
none
Jacksonville Fl
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent pump

Hardy capacitor start, runs smooth and quiet. Moves lots of water. Dual voltage.
Mark
Pearce AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again -- perfect for my application

Used in 20' well for irrigation - runs 2+ hrs/night. Pressure switch is not used but I have another pressure relief valve set at 80lbs. Prime is ganrenteed by municipal water supply.
DeepWell
Harwich, MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I did buy it again. Durable,quiet reliable. Developed a minor leak after 15 years which was easily repaired. This is used to pump water from a storage tank to supply water for the house and various gardens, about 400 feet of buried water lines for irrigation on mostly flat land.
Ex-SAM
Mendocino County, Calif.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump again!

The pump works as advertised right out of the box. Simple to wire and set up. I would recommend this pump! Spare pants are available.
Jet pump
Medford, Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?