Apply to be a TradeMaster!
Main product image of RL-SWJ50/RL6H DualVage (115/230 V) 1/2 HP Shallow Well Jet Pump/Tank Combo
Magnifying glass
Hover image to zoom

RL-SWJ50/RL6H DualVage (115/230 V) 1/2 HP Shallow Well Jet Pump/Tank Combo

SKU:
97080503
Rating:
(1)
Q&A:
(0)
RL-SWJ50/RL6H DualVage (115/230 V) 1/2 HP Shallow Well Jet Pump/Tank Combo
Magnifying glass
Hover image to zoom
$319.40 each
In Stock
In Stock
Get 20 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Discharge
1" FNPT

Description

–

Applications

Ideal for the supply of fresh water to rural homes, farms, and cabins where compact system size and ease of installation are most important.

Features:

  • Jet pump and pre-charged pressure tank are factory assembled and ready to install
  • Pump casing is made of rugged cast iron
  • Pre-charged steel tank has a high grade diaphragm water chamber - 5.3 to 14 gallons
  • Low profile, compact horizontal pressure tank
  • 30/50 pressure switch
  • Can be set for use with 115 Volts or 230 Volts
  • Repair parts are available, please reference the Owner's Manual for a complete list

Specs

–
Horse Power:

1/2

FNPT Intake Opening:

1-1/4"

Discharge:

1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Water pump

Work's good. No problem with it.
Max
Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy