Apply to be a TradeMaster!
Main product image of RJS-75SS 115/230V, 3/4 HP, 12.8 GPM Stainless Steel Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom

RJS-75SS 115/230V, 3/4 HP, 12.8 GPM Stainless Steel Shallow Well Jet Pump (Red)

SKU:
97080702
Rating:
(5)
Q&A:
(0)
RJS-75SS 115/230V, 3/4 HP, 12.8 GPM Stainless Steel Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom
$393.40 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 5 FT Head
12.8 GPM
Product Highlight: Horse Power
3/4 HP

Description

–

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have suction lifts down to 25'.


FEATURES & BENEFITS

  • Corrosion-resistant stainless steel pump housing
  • Includes 30/50 Pressure Switch set to shut pump off automatically at 50 psi
  • Dual voltage motor, 115/230 V
  • TEFC design with simple connection to existing power source
  • Repair parts are available, please reference the Owner's Manual for a complete list

Specs

–
Flow at 5 FT Head:

12.8 GPM

Horse Power:

3/4

Shutoff Head (ft.):

169'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I am stuck with a very poor performing pump

This pump had very similar specs to the pump it was intended to replace. Same horsepower, same amperage draw, same diameter outlet pipe.....but it performs so badly that I am considering putting my old worn out pump back in until I can get a different replacement. My old pump could fill my hot tub in about 25 minutes. This pump? No way. Over an hour and the tub still wasn't full. If someone opens a tap on the first floor of my house, water pressure drops to a trickle, or sometimes no pressure at all one the second floor. I talked to the manufacturer of the pump, and they claim it is working perfectly and refuse to honor any warranty. Supply House refuses to exchange for a different pump or refund my money because I already installed the pump. The ONLY thing that was changed in my entire water system was the pump, so the pump is definitely the problem. I will be buying another pump soon, but it certainly won't be this brand of pump, and it certainly won't be from Supply House either!
Pissed off former customer
Skamokawa, Wa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump works great, good service from Supply House

I spent more money for what I consider a better quality pump. Familiar with Red Lion in the past. So far it is working great. I also like it draws only 9 amps for a 3/4hp
Dave
La Junta Colorado
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bought again

I bought this one as a backup fore exact same pump that I bought a few months ago. It is quiet and serves to build pressure in the pressure tank to get water to all parts of the house. No rust either.
Paulie
Melbourne Beach florida
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pump and quiet

This affordable pump is great. I will no longer be buying and sta-rite pumps. I have experienced debilitating rust on them...numerous times. This pump is lighter, I guess because it is not cast iron. Stainless steel is lighter and rust is less pervasive. This pump is great.
Paul G
Melbourne Beach, FL
1 years ago
Was this review helpful to you?

It did The Job

Works Perfectly. Quite & Powerful
Ash
Chicago. IL
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy