Apply to be a TradeMaster!
Main product image of RL-SWJ100 1 HP, 17 GPM DualVage (115/230Vs) Cast Iron Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom

RL-SWJ100 1 HP, 17 GPM DualVage (115/230Vs) Cast Iron Shallow Well Jet Pump (Red)

SKU:
97081001
Rating:
(1)
Q&A:
(0)
RL-SWJ100 1 HP, 17 GPM DualVage (115/230Vs) Cast Iron Shallow Well Jet Pump (Red)
Magnifying glass
Hover image to zoom
$427.70 each
In Stock
In Stock
Get 5 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Flow at 5 FT Head
17 GPM
Product Highlight: Horse Power
1 HP

Description

APPLICATIONS

Ideal for the supply of fresh water to rural homes, farms, and cabins that have suction lifts down to 25'.


FEATURES & BENEFITS

  • Cast iron construction
  • Includes 30/50 Pressure Switch set to shut pump off automatically at 50 psi
  • Dual voltage motor, 115/230 V
  • TEFC design with simple connection to existing power source
  • Repair parts are available, please reference the Owner's Manual for a complete list

Specs

Shutoff Head (ft.):

172'

Flow at 5 FT Head:

17 GPM

Horse Power:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good pump

Good pump out of the box, relocating included pressure switch could be easier due to the factory wiring and box connectors for alternative locations. The pump itself is drawing from a 35' dug well, with an additional 45' head. With no issues.
Matt
Upstate, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy