Apply to be a TradeMaster!
Main product image of Nylog Red Gasket & Thread Sealant (Pack of 2)
Magnifying glass
Hover image to zoom

Nylog Red Gasket & Thread Sealant (Pack of 2)

SKU:
RT200RP
Rating:
(2)
Q&A:
(0)
Nylog Red Gasket & Thread Sealant (Pack of 2)
Magnifying glass
Hover image to zoom
$17.21 each
BOX UP & SAVE 5%
$32.54 box of 2
$16.27 each
In Stock
In Stock
Get 35 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Nylog Red is a visco-elastic Mineral Oil used on Ammonia, Propane, CFC or HCFC systems. Gaskets coated with Nylog will never dry or become heat fixed to the surface. Threaded connections coated with Nylog will block high pressure leaks by forming a hydraulic seal. The compound always remains temperature and vibration resilient. Nylog can be used as a high tack assembly lube when installing shaft seals, O-rings, Schrader valves, ball valves, unloaders or other internal system components. Nylog Red is fully miscible and 100% compatible with systems based on Mineral or Alkyl Benzene compressor oils.

Features:
  • Mineral Oil Systems - Compatible with all mineral oil based systems
  • Sealant - Never hardens or dried and remains temperature and vibration resistant
  • Lubricant - Use as an assembly lube on gaskets, o-rings and internal system components
  • OEM - Used by OEM's Worldwide

Specs

–
Product Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Wetrag Heat Blocking Compound (12 oz.)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best for R22 connections

A small amount goes a long way. This is the best for use on r22 systems. The Blue version works but is not as compatible with the R22 oil. Has not failed on my yet.
edw
brentwood, ca
6 years ago
Was this review helpful to you?

Good Product

Worked well to seal flare fittings on R410a - no leaks and prevented galling during tightening. Recommended by Mitsubishi on their systems so that's good enough for me.
Tom B
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy