Apply to be a TradeMaster!
Main product image of 1/4 HP 115/230v ecoSaver General Purpose Motor, 1 PH, 1800 RPM, 48 Frame, ODP
Magnifying glass
Hover image to zoom

1/4 HP 115/230v ecoSaver General Purpose Motor, 1 PH, 1800 RPM, 48 Frame, ODP

SKU:
E100115.00
Rating:
(0)
Q&A:
(0)
1/4 HP 115/230v ecoSaver General Purpose Motor, 1 PH, 1800 RPM, 48 Frame, ODP
Magnifying glass
Hover image to zoom
$422.69 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
2.4 Amps

Description

–
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.

Specs

–
Type:

Shaded Pole

Horse Power:

1/4

Voltage:

115/230V

Duty:

Continuous

RPM:

1725

Bearings:

Ball

Mount:

Rigid Base

Frame:

48

Rotation:

CW/CCW

Enclosure Type:

Open Drip Proof

Amperage:

2.4

Insulation Class:

B

Speeds:

1

Overload Protection:

Automatic

Phase:

1

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy