Apply to be a TradeMaster!
Main product image of 3/4" EVERLOC+ FNPT Ball Valve
Magnifying glass
Hover image to zoom

3/4" EVERLOC+ FNPT Ball Valve

Brand:
Rehau
SKU:
418429-001
Rating:
(0)
Q&A:
(0)
3/4" EVERLOC+ FNPT Ball Valve
Magnifying glass
Hover image to zoom
$32.51 each
In Stock
In Stock
Get 73 Fri, Nov 20
Size: 
3/4"
1/2"
Connection Type: 
Compression x FNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Compression x FNPT Connection
Product Highlight: Material
Brass

Description

–
EVERLOC+ compression-sleeve valves provide the same reliable connection as other EVERLOC+ compression-sleeve fittings. The maximum temperature and pressure ratings of the EVERLOC+ compression-sleeve fitting system is in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX, see REHAU pipe product submittals for ratings. Solder valves in open position. Make solder connection before connecting to REHAU PEXa pipe for a reliable connection. Installation is performed with EVERLOC+ compression-sleeve tools. Follow all published REHAU Technical Guidelines. All EVERLOC+ fittings and sleeves comply with the lead-free (LF) requirements of the U.S. Safe Drinking Water Act.

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Compression x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy