Apply to be a TradeMaster!
Main product image of 3/4" EVERLOC+ Straight Ball Valve
Magnifying glass
Hover image to zoom

3/4" EVERLOC+ Straight Ball Valve

Brand:
Rehau
SKU:
418434-001
Rating:
(0)
Q&A:
(0)
3/4" EVERLOC+ Straight Ball Valve
Magnifying glass
Hover image to zoom
$37.53 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Size: 
3/4"
1/2"3/4"1/2" x 3/8"
Connection Type: 
Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass

Description

–
EVERLOC+ compression-sleeve valves provide the same reliable connection as other EVERLOC+ compression-sleeve fittings. The maximum temperature and pressure ratings of the EVERLOC+ compression-sleeve fitting system is in accordance with ASTM F877 and CSA B137.5 for SDR9 PEX, see REHAU pipe product submittals for ratings. Installation is performed with EVERLOC+ compression-sleeve tools. Follow all published REHAU Technical Guidelines. All EVERLOC+ fittings and sleeves comply with the lead-free (LF) requirements of the U.S. Safe Drinking Water Act.

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy