Apply to be a TradeMaster!
Main product image of 1/2" Long Aquastat Well, 121371L
Magnifying glass
Hover image to zoom

1/2" Long Aquastat Well, 121371L

Brand:
Resideo
SKU:
121371L
Rating:
(1)
Q&A:
(1)
1/2" Long Aquastat Well, 121371L
Magnifying glass
Hover image to zoom
$63.70 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Insulation
3"
Product Highlight: Material
Copper

Description

–
Product Specification
  • Description: Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm).
  • Well size: 3 in. (76 mm) insertion, 3 in. (76 mm) insulation, 1/2 in. NPT.
  • Materials: Copper
  • Spud Thread Size: 1/2 in. x 14 NPT
  • Insertion Length: 3 in.
  • Insulation Depth (in.): 3 in.
  • Shell (internal diameter): 3/8 in.
  • Capillary Diameter: 5/64 in.
  • Specs

    –
    Size:

    1/2"

    Application:

    Accessory

    Insertion Length:

    3"

    Shell ID:

    3/8"

    Bulb Size:

    3/8" x 3"

    Insulation:

    3"

    Capillary Diameter:

    5/64"

    Material:

    Copper

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Application
    CURRENT ITEM
    Product Image of 1/2" Long Aquastat Well, 121371L
    1/2" Long Aquastat Well, 121371L
    SKU: 121371L
    (1)
    1/2"
    Accessory
    1/2" Aquastat Well
    SKU: 121371A-OMI
    1/2"
    Heating

    You May Also Need

    3/4" Long Aquastat Well, 121371M
    SKU: 121371M
    Resideo

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    A quarter well

    On sidearm
    Ed
    Cortez co.
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How long is the actual length? Does it have the fitting to hold the cap tube?

    Asked by Ron 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    The overall length of this well is approximately 6.5". It does include a mounting clamp.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy