Apply to be a TradeMaster!
Main product image of 30" Ignition Cable Assembly w/ Straight Boot on Ignitor End, 394801-30
Magnifying glass
Hover image to zoom

30" Ignition Cable Assembly w/ Straight Boot on Ignitor End, 394801-30

Brand:
Resideo
SKU:
394801-30
Rating:
(2)
Q&A:
(0)
30" Ignition Cable Assembly w/ Straight Boot on Ignitor End, 394801-30
Magnifying glass
Hover image to zoom
$69.86 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
S8600 Series

Description

–
30" ignition cable assembly with a straight boot on ignitor end and a 1/4" straight connect at ignition module end.

Specs

–
Used With:

S8600 Series

Product Type:

Cable
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
You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great!

The connection between this cable and the thermocouple is much stronger and sturty now, solved the non-stable Flame Rectification issue that I have been struglled for long time. This cable fits well with my pilot burner Q345A1313 or Q345A1305(which is the old one that I originally had) and my S8610 series control module.
Andy
Worcester, MA
6 years ago
Was this review helpful to you?

I would order from here again

This was the exact part I needed. Perfect replacement for the existing cable. The cable arrived at my house ahead of schedule. Couldn't ask for better service, thanks.
Darryl
Goodrich Mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?