Apply to be a TradeMaster!
Main product image of 1-1/2" Air Scoop, AP402
Magnifying glass
Hover image to zoom

1-1/2" Air Scoop, AP402

Brand:
Resideo
SKU:
AP402
Rating:
(0)
Q&A:
(0)
1-1/2" Air Scoop, AP402
Magnifying glass
Hover image to zoom
$123.43 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1-1/2"
Product Highlight: Max Temp (F)
275°F Max Temp
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Outlet Size
1-1/2"

Description

–
Air Purgers provide efficient separation of air and water in hydroinc heating systems. Heavy duty cast iron construction with tappings for expansion tank and automatic air vent mountings. Removes entrapped air with internal baffle design through continuous recirculation of heating system water with use of air vent. Improves system efficiency, reduces noise and helps extend component life.

Features
  • Heavy Duty cast iron construction
  • 1-1/2" model (inlet and outlet)
  • 1/2 inch bottom tapping for expansion tank mount
  • 1/8 inch top tapping for air vent mount
  • Directional flow arrow for correct installation


Specifications
  • Description: 1-1/2" NPT Air Purger for closed heating systems
  • Application: Closed heating systems
  • Connection Type: Female NPT
  • Connection Size (inch): Bottom: 1/2 in.; Top: 1/8 in.
  • Pipe Size: 1-1/2"
  • Materials: Cast Iron

Specs

–
Product Type:

Air Scoop

Size:

1-1/2"

Inlet Size:

1-1/2"

Outlet Size:

1-1/2"

Max Operating Pressure:

125 psi

Material:

Cast Iron

Max Temp (F):

275°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Material
Max Temp (F)
Connection Type
CURRENT ITEM
Air Scoop
1-1/2"
Cast Iron
275°F
FNPT x FNPT
2" Air Scoop
SKU: 434-5
Air Scoop
2"
Cast Iron
300°F
FNPT x FNPT
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy