Shop Resideo Sale
Main product image of 1" Air Scoop, AP400
Magnifying glass
Hover image to zoom

1" Air Scoop, AP400

Brand:
Resideo
SKU:
AP400
Rating:
(0)
Q&A:
(0)
1" Air Scoop, AP400
Magnifying glass
Hover image to zoom
$67.59 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Iron
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
275°F Max Temp
Product Highlight: Outlet Size
1"

Description

–
Air Purgers provide efficient separation of air and water in hydroinc heating systems. Heavy duty cast iron construction with tappings for expansion tank and automatic air vent mountings. Removes entrapped air with internal baffle design through continuous recirculation of heating system water with use of air vent. Improves system efficiency, reduces noise and helps extend component life.

Specifications
  • Description: 1 in. NPT Air Purger for closed heating systems
  • Application: Closed heating systems
  • Connection Type: Female NPT
  • Connection Size (inch): Bottom: 1/2 inch; Top: 1/8 inch
  • Pipe Size: 1"
  • Max Safe Operating Pressure: 125 psi
  • Max Operating Temperature (F): 275 °F
  • Dimensions: 6 inch long x 3-3/4 inch high x 2-3/8 inch wide
  • Materials: Cast Iron

Features
  • Heavy Duty cast iron construction
  • 1 inch, 1 1/4 and 1 1/2 inch models (inlet and outlet)
  • 1/2 inch bottom tapping for expansion tank mount
  • 1/8 inch top tapping for air vent mount
  • Directional flow arrow for correct installation

Specs

–
Product Type:

Air Scoop

Size:

1"

Outlet Size:

1"

Inlet Size:

1"

Max Pressure (PSI):

125

Max Temp (F):

275°F

Material:

Cast Iron

Application:

Heating

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Size
Max Pressure (PSI)
Max Temp (F)
Material
CURRENT ITEM
Product Image of 1" Air Scoop, AP400
1" Air Scoop, AP400
SKU: AP400
Air Scoop
1"
125
275°F
Cast Iron
1" Air Scoop
SKU: 431-6
Air Scoop
1"
125
300°F
Cast Iron

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy