Apply to be a TradeMaster!
Main product image of Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires, AT120A1004
Magnifying glass
Hover image to zoom

Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires, AT120A1004

Brand:
Resideo
SKU:
AT120A1004
Rating:
(0)
Q&A:
(0)
Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires, AT120A1004
Magnifying glass
Hover image to zoom
$34.29 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate, Clamp, Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
2-7/8"
Product Highlight: Depth (Inches)
2-15/16" Depth

Description

–
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features
  • Rated at 20 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.


Specifications
  • Description: Foot mounted 120/208/240 Vac Transformer with 9 in. lead wires
  • Electrical Ratings-Primary: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings-Secondary: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot mounted, plate mounted on 2x4 in. or 4x4 in. outlet box, clamp mounted using outlet box knockout, or panel mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9" Lead Wires
  • Electrical Connections (Secondary)(in.): (2) Screw Terminals
  • Electrical Ratings: 24 Vac at 20 VA
  • Dimensions: 2-7/8 in. high x 1-7/8 in. wide x 2-15/16 in. deep
  • Temperature Ratings: -20 F to +105 F

Specs

–
Application:

24v Controls

Voltage (Primary):

120V

208V

240V

Voltage (Secondary):

27 V.O.C.

Mount:

Plate

Clamp

Foot

Wiring:

9" leadwires

Screw Terminals

Electrical Output:

24 Vac at 20 VA

Hertz:

50

60

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

None

Height:

2-7/8"

Width:

1-7/8"

Depth (Inches):

2-15/16"

VA Rating:

20

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage (Primary)
Voltage (Secondary)
Mount
Hertz
24v Controls
120V
208V
240V
27 V.O.C.
Plate
Clamp
Foot
50
60
Heating
Air Conditioning
240V
120V
208V
24v
Multi
60

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy