Shop Resideo Sale
Main product image of Electric Heating Relay (w/o Transformer)
Magnifying glass
Hover image to zoom

Electric Heating Relay (w/o Transformer)

SKU:
RC840
Rating:
(12)
Q&A:
(1)
Electric Heating Relay (w/o Transformer)
Magnifying glass
Hover image to zoom
$68.51 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

This easy-to-install relay features instant activation and is compatible with 2-and 3-wire 24V thermostats.

Features
  • Direct replacement for any brand name relay
  • Compatible with 24V thermostats with 2-wire connections (R,W) or 3-wire connections (R,W,C)
  • Immediate relay activation provides improved temperature control and comfort
  • Epoxy-soundproofed relay ensures quiet operation
  • Terminal board connection enables easy installation
  • Low current consumption means multiple relays can be controllers by a single thermostat

Compatible with Aube Thermostats:
  • TH114-A-024T
  • TH115-A-024T
  • TH135-01
  • TH140-28-01
  • TH150 Series

Specs

–
Input Voltage:

120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC

Temperature Rating:

-4°F to 140°F

Storage Temperature:

-40°F to 175°F

Operating Humidity:

0% to 95% (non-condensing)

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Just what I needed

This worked perfect for my Google nest thermostat 1st generation. I have line voltage with only two wires from the boiler. You will still need a seperate transformer.
Dan
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The thing that i needed.

Installation was very straight-forward. I used three of these relays, powered by an external transformer to control some high-powered cove heaters. It's all triggered by a Google Nest thermostat. My client is very happy and the system works flawlessly. Supply House is The go-to vendor for time critical items. Came to my door quickly and in pristine condition. I'm very pleased with their service.
Clem
Star Valley, Wyoming
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For use with a 24 volt transformer

This relay was used in conjunction with a similar relay that has a 24 volt transformer. It made wiring 240 volt baseboard heaters to a low voltage thermostat simple. Just follow the wiring diagrams.
Reba
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked exactly as I hoped it would.

Full voltage thermostats are inherently inconsistent for controlling heaters. I needed to get better control of the baseboard heater circuits in my home so I used these relays with a low voltage electronic thermostat and now the temperature in my home remains at setpoint. These relays were an integral part of my design and work great.
Bob
Central Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

works great made easy work of putting multiple line voltage heaters on one thermostat
terry
moses lake wa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent! allowed much better control of my baseboard heat.

I am using several of these relays in my house to control oil filled electric baseboard heaters with Nest thermostat. I have 3 different zones (lower family room, upper living room, master bedroom) that I'm controlling with 3 separate Nest t-stats. Each Nest controls an RC840T-240 (relay with built in transformer to power the Nest) and one or more RC840 relays. I even split up my heaters in each zone to run on different stages of heat. For example, in my family room, I have 2 heaters operating on stage 1 and all 3 heaters operating on stage 2. The pictures show the relays controlling my family room heat, running on stage 1. They work great, and I am very glad I decided to use them. I have much better control of my heating now.
John F
Willow Grove, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again. I would recommend it to othe

Baseboard heat controled by digital 24v thermostat. Hope it helps limit the Electric bill. The diagram did not show use of this product with the relay with the built in 24v transformer. But I got it to work
Buck
North central Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Replaced an antique Honeywell bi-metal 220v low voltage electric heat switch with 2 of these. It cleaned up a wiring mess and now no delay for heat. Taped a stand alone xfmr for the power.
Pogo
Syracuse, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Relay

Great for using 24V to control 120/240 Loads using a J Box.
JonB9
Petaluma, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

aube with nest

Works perfect!
ap
new york
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use this product to control power via a thermostat to a fan in my garage?

Asked by Nick 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Nick, thanks for writing in. Yes, this relay is compatible with the following thermostats: TH114-A-024T, TH115-A-024T, TH135-01, TH140-28-01, and TH150 Series.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy