Apply to be a TradeMaster!
Main product image of Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Multi-Mount
Magnifying glass
Hover image to zoom

Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Multi-Mount

SKU:
90-T40M3
Rating:
(4)
Q&A:
(0)
Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Multi-Mount
Magnifying glass
Hover image to zoom
$29.66 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Multi

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available

Specs

–
Application:

Heating

Air Conditioning

Type:

Class 2 Transformers

Voltage (Secondary):

24v

Hertz:

60

VA Rating:

40

Electric Connection:

Leadwires

Mount:

Multi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
VA Rating
Mount
CURRENT ITEM
Product Image of Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Multi-Mount
Transformer, 40VA, 60 Hz, 120/208/240V Primary, 24V Secondary, Multi-Mount
SKU: 90-T40M3
(4)
40
Multi
40
Multi

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Nice and quiet

Good value for well built transformer ( white / rodgers )
ghost sweeper
Naval Base Guam
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Prompt shipping, fair price and transformer is quiet and VAC accurate/as advertised.
Ken
Vermont.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked

Order received promptly, installed and works as it should.
Al
Oak Harbor, Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job it was needed too do

The transformer now save me on my energy bill.
The Master Locksmith
Dunedin, Fl
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy