Apply to be a TradeMaster!
Main product image of Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1206
Magnifying glass
Hover image to zoom

Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1206

Brand:
Resideo
SKU:
AT140B1206
Rating:
(3)
Q&A:
(0)
Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1206
Magnifying glass
Hover image to zoom
$24.91 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
1-11/16"
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

–
Features
  • Rated at 40 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.

Specifications
  • Description: Foot mounted 120 Vac Transformer with 9 in. leadwires and plastic end caps
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 27 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Foot-mounted
  • NEMA Rating: No
  • Electrical Connections (Primary)(in.): 9 in. lead wires
  • Electrical Connections (Secondary)(in.): 9 in. lead wires
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions: 1-11/16 in. high x 3-1/2 in. wide x 1-3/4 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Plastic end caps

Specs

–
Application:

24v Controls

Voltage (Secondary):

27 V.O.C.

Mount:

Foot

VA Rating:

40

Wiring:

9" leadwires

Electrical Output:

24 Vac at 40 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

None

Height:

1-11/16"

Width (Inches):

3-1/2"

Depth (Inches):

3-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
VA Rating
CURRENT ITEM
Product Image of Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1206
Foot Mounted 120 Vac Transformer with 9 in. Lead Wires and Plastic End Caps, AT140B1206
SKU: AT140B1206
(3)
Foot
40
Foot
40

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

Everything works great
C
WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent replacement for weil mclean

This transformer is manufactured by Honeywell. It has the same specs as the original weil mclean part which is also made by Honeywell.The only difference is there is no connector to the control module but is half the price.Just reuse the connector from the original.
Bernie
West Hartford, Ct
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Helpful for repair of furnace.

The product helped when I needed. It got my furnace back up and running.
Mr. fix-it
Tinley Park, Illinois
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy