Apply to be a TradeMaster!
Main product image of Class II Foot Mount 120V Input & 24V Output, 40VA Transformer
Magnifying glass
Hover image to zoom

Class II Foot Mount 120V Input & 24V Output, 40VA Transformer

Brand:
Packard
SKU:
PF12440
Rating:
(3)
Q&A:
(0)
Class II Foot Mount 120V Input & 24V Output, 40VA Transformer
Magnifying glass
Hover image to zoom
$15.70 each
In Stock
In Stock
Get 114 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Class II Foot Mount 120V Input & 24V Output, 40VA Transformer

Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers

Specs

–
Mount:

Foot

Type:

Class 2 Transformers

Output Voltage:

24V

Input Voltage:

120V

VA Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
CURRENT ITEM
Product Image of Class II Foot Mount 120V Input & 24V Output, 40VA Transformer
Class II Foot Mount 120V Input & 24V Output, 40VA Transformer
SKU: PF12440
(3)
Foot
Foot

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again!!

Excellent product and very fast shipping.
Skygye
Leesburg, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace Transformer

Fast service, correct part. Thanks.
Jay
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price shipped on time

Just what I needed. Had trouble finding it locally so I ordered through here and got it quick
Keith
Rochester, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy