Apply to be a TradeMaster!
Main product image of Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom

Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Foot Mount

SKU:
90-T40F1
Rating:
(18)
Q&A:
(4)
Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Foot Mount
Magnifying glass
Hover image to zoom
$17.45 each
In Stock
In Stock
Get 118 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
For Industrial, Heating and Air Conditioning Controls Applications

Features
  • Color coded primary leads
  • Multi-mount styles available

Specs

–
Application:

Heating

Air Conditioning

Type:

Class 2 Transformers

Voltage (Secondary):

24v

Hertz:

60

VA Rating:

40

Mount:

Foot

Electric Connection:

Leadwires

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage (Secondary)
Hertz
VA Rating
Mount
CURRENT ITEM
Product Image of Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Foot Mount
Transformer, 40VA, 60 Hz, 120V Primary, 24V Secondary, Foot Mount
SKU: 90-T40F1
(18)
Heating
Air Conditioning
24v
60
40
Foot
24v Controls
26.5 V.O.C.
60
50
40
Foot

You May Also Need

120V Silicon Nitride Upgrade Kit for Conversion of silicon carbide (flat or spiral)
SKU: 21D64-2
White Rodgers

Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

I would buy this product again, but...

I hope I never have to. I'm not an Hvac tech or anything yet it was pretty simple install. Mounting bracket was exact same as former (Basler) so holes lined up perfect.
Drewtimous
Matthews, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received timely and performed well

This transformer was for replacement in my apartment heating system - Apollo Hydro Heating, it matched the mounting holes and dimensions were within the space available in mounting box. It has performed well. The supplier could consider installing as built-in a resettable PTC fuse for protection of this type of small rating transformers. As regards shipment precautions, the original box housing the transformer should be properly tapped so that it does not comeout and the leads do not develop pressed marks.
Sonali
Sammamish
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

For furnace
Gibby
MI.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My opinion

This unit works good for a replacement 24 volt transformer for my central vacuum cleaner. I did have to remodel my vacuum cleaner's mounting location to fit this transformer but it was the closest one I could find to fit my old transformer mounting location. I also had to solder the leads from the old transformer to this unit because the old transformer leads had terminals on them that I need to go to the relay. I hope this new transformer will last another 30 years like the original transformer!
ralphthedog
Ulster Park, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It needed to have the foot a different size. It did not mount in place of the factory one. It worked after a little manipulation.
Kevin
Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Take a look

The multi-voltage transformer is less expensive, but the installation looks cleaner when there are no extra wires. Noticed the old transformer was hot to the touch, so I bought this one and it bolted right in. The old transformer insulation crumbled as I removed it and the wires broke right off. Take a look at yours. New one runs cool; caught this problem in time.
Stay'n Warm
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace Transformer

Installed on my heating system to operate the zone valves. Works great. Suply house was great to work with. Excellent delivery time, inventory, and pricing.
Mick
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this item again

Performs the functions I need
Steve
Ca.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

transformefr

great price fast shipping
jim chick
crystal falls mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Used to convert a 120 volt gas vale to a 24 volt valve. Works perfectly.
Dick
Ann Arbor MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What are the dimensions?

Asked by Juba 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The dimensions of this unit is 3.25"W × 2.75"H × 2.19"D.

Was this review helpful to you?

Q: will this work on an intertherm unit

Asked by BUCK 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I dont know about the Intertherm unit, but transformers are fairly generic. its 120 - 24v transformer, 40VA.

Was this review helpful to you?

Q: Will this work with an Argo IR 882 relay?

Asked by Supa Newb 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if the Argo is 24VAC yes.

Was this review helpful to you?

Q: Will this transformer work with Taco's Zone Sentry zone valves?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy