Shop Resideo Sale
Main product image of Foot Mounted 120 Vac Transformer with 9 in. Lead Wires, AT20A1123
Magnifying glass
Hover image to zoom

Foot Mounted 120 Vac Transformer with 9 in. Lead Wires, AT20A1123

Brand:
Resideo
SKU:
AT20A1123
Rating:
(2)
Q&A:
(0)
Foot Mounted 120 Vac Transformer with 9 in. Lead Wires, AT20A1123
Magnifying glass
Hover image to zoom
$49.95 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
2"
Product Highlight: Depth (Inches)
1-7/8" Depth

Description

–
Power a 24V control system; for direct mounting, or horizontal or vertical foot-mounting.

Features
  • Color-coded leadwires for primary connections.
  • Overload protection provided.
  • Energy limiting, meet NEMA DC20-1992 Standard. Marked NEMA Type B.
  • Meet NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.


Specifications
  • Description: Foot mounted 120 Vac Transformer with 9 in. lead wires
  • Electrical Ratings: 120 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Channel Frame Mounting allows for Direct, Horizontal, or Vertical Foot mounting.
  • NEMA Rating: NEMA type B
  • Electrical Connections (Primary)(in): 9 in. color coded primary and secondary leadwires
  • Electrical Connections (Secondary)(in.): 229 mm color coded primary and secondary leadwires
  • Electrical Ratings -Output: 24 Vac at 19 VA
  • Dimensions: 2 in. high x 2-1/4 in. wide x 1-7/8 in. deep
  • Temperature Ratings: -20 F to +105 F

Specs

–
Application:

24v Controls

Mount:

Foot

Voltage (Secondary):

26.5 V.O.C.

Hertz:

60

50

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

Type B

Height:

2"

Width:

2-1/4"

Depth (Inches):

1-7/8"

Wiring:

9" leadwires

Electrical Output:

24 Vac at 19 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Voltage (Secondary)
CURRENT ITEM
Product Image of Foot Mounted 120 Vac Transformer with 9 in. Lead Wires, AT20A1123
Foot Mounted 120 Vac Transformer with 9 in. Lead Wires, AT20A1123
SKU: AT20A1123
(2)
Foot
26.5 V.O.C.
Foot
24v

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Just the part I needed. Worked great . Dealt with the company several times and never a problem and fast service and shipping .
Dj
Watkins glen ,NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Installed transformer in ac unit of vintage airstream trailer. It fit perfectly and did exactly what I needed it to do. No issues.
Nick
Peoria, IL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy