Shop Resideo Sale
Main product image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 20VA Transformer
Magnifying glass
Hover image to zoom

Foot Mounted 120/208-240V (Primary) 24V (Secondary) 20VA Transformer

Brand:
Packard
SKU:
PF42420
Rating:
(7)
Q&A:
(1)
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 20VA Transformer
Magnifying glass
Hover image to zoom
$16.38 each
In Stock
In Stock
Get 62 Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/208/240V
Product Highlight: Mount
Foot

Description

–
Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers
  • Wire Lead Connection

This item replaces:
  • Mars: 44508
  • Jard: 5031F

Specs

–
Mount:

Foot

Voltage:

120/208/240V

Voltage (Secondary):

24v

VA Rating:

20

Type:

Class 2 Transformers

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
Voltage (Secondary)
CURRENT ITEM
Product Image of Foot Mounted 120/208-240V (Primary) 24V (Secondary) 20VA Transformer
Foot Mounted 120/208-240V (Primary) 24V (Secondary) 20VA Transformer
SKU: PF42420
(7)
Foot
24v

You May Also Need

Universal Twinning Kit

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy again

to replace an existing
sparky
connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and product was as described

Good price and product was as described
Epic
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY HERE AGAIN

FAST SHIPPING,GOOD PRICE,GREAT SERVICE,WILL COME BACK THANKS DAVE..
DAVE
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got my boat lift up and running again!

I used Supplyhouse.com's filters to find the equivalent to the OEM transformer - it was in stock and at a price much lower than I expected. Fast delivery. I finally got a chance to install it - motors ran again as soon as I turned breaker on and operated the remote lift control.
tertel
Lake Murray, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service product as described

Would buy from them again
Jorge
Miami
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

I've been replacing the existing 24v transformers throughout an apt Bldg I maintain the wiring is easily explained and universal
Handydave
San Francisco
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - works well

Needed 24VAC for pump relay
marty
Boston
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: that is the size of this product in inches

Asked by gino 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Ryan

Packard lists a height of 1.91" and a depth of 2"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy