Apply to be a TradeMaster!
Main product image of Channel Frame or Foot Mounted 240 Vac Transformer with 9 in. Lead Wires, AT40A1139
Magnifying glass
Hover image to zoom

Channel Frame or Foot Mounted 240 Vac Transformer with 9 in. Lead Wires, AT40A1139

Brand:
Resideo
SKU:
AT40A1139
Rating:
(0)
Q&A:
(0)
Channel Frame or Foot Mounted 240 Vac Transformer with 9 in. Lead Wires, AT40A1139
Magnifying glass
Hover image to zoom
$59.44 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
2-3/32"
Product Highlight: Depth (Inches)
2-3/16" Depth

Description

–
Power a 24V control system; for direct mounting, or horizontal or vertical foot-mounting.

Features
  • Color-coded leadwires for primary connections.
  • Overload protection provided.
  • Energy limiting, meet NEMA DC20-1992 Standard. Marked NEMA Type B.
  • Meet NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.


Specifications
  • Description: Channel frame or foot mounted 240 Vac Transformer with 9 in. lead wires
  • Electrical Ratings: 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Channel Frame Mounting allows for Direct, Horizontal, or Vertical Foot mounting.
  • NEMA Rating: NEMA type D
  • Electrical Connections (Primary)(in): 9 in. color coded primary and secondary leadwires
  • Electrical Connections (Secondary)(in.): 229 mm color coded primary and secondary leadwires
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions: 2-3/32 in. high x 2-5/8 in. wide x 2-3/16 in. deep
  • Temperature Ratings: -20 F to +105 F

Specs

–
Application:

24v Controls

Mount:

Foot

Voltage (Secondary):

26.5 V.O.C.

Hertz:

60

50

Temperature Range (F):

-20°F - 105°F

VA Rating:

40

NEMA Rating:

Type D

Height:

2-3/32"

Width:

2-5/8"

Depth (Inches):

2-3/16"

Wiring:

9" leadwires

Electrical Output:

24 Vac at 40 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
VA Rating
CURRENT ITEM
Product Image of Channel Frame or Foot Mounted 240 Vac Transformer with 9 in. Lead Wires, AT40A1139
Channel Frame or Foot Mounted 240 Vac Transformer with 9 in. Lead Wires, AT40A1139
SKU: AT40A1139
Foot
40
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy