Apply to be a TradeMaster!
Main product image of Foot/Plate Mounted 120/208/240 Vac Transformer w/ 13" Lead Wires, Built in Protection & Primary Winding Burnout, AT87A1106
Magnifying glass
Hover image to zoom

Foot/Plate Mounted 120/208/240 Vac Transformer w/ 13" Lead Wires, Built in Protection & Primary Winding Burnout, AT87A1106

Brand:
Resideo
SKU:
AT87A1106
Rating:
(2)
Q&A:
(0)
Foot/Plate Mounted 120/208/240 Vac Transformer w/ 13" Lead Wires, Built in Protection & Primary Winding Burnout, AT87A1106
Magnifying glass
Hover image to zoom
$69.24 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot, Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Depth (Inches)
2-15/16" Depth

Description

–
Used primarily for powering 24V air conditioning circuits. Can also be used in other applications that do not exceed the listed ratings.

Specifications
  • Description: Foot or plate mounted 120/208/240 Vac Transformer with 13 in. lead wires, built in protection and primary winding burnout
  • Electrical Ratings-Primary: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings-Secondary: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Foot mounted or 4x4 in plate.
  • NEMA Rating: NEMA TYPE E
  • Electrical Connections (Primary)(in.): 13? Lead Wires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Ratings-Output: 24 Vac at 48 VA
  • Dimensions: 2-15/16 in. deep x 2-7/32 wide
  • Temperature Ratings: -20 F to +105 F
  • Includes: Built-in protection. Primary winding burnout.

Features
  • Meets NEC Class 2 not wet, Class 3 wet and UL 1585 requirements.
  • Meets NEMA Standard DC20-1992.
  • Transformer marked NEMA Type E.
  • Overload protection provided.
  • Color-coded leadwires for primary connections.

Specs

–
Application:

24v Air Conditioning Circuits

Mount:

Foot

Plate

Voltage (Secondary):

26.5 V.O.C.

Hertz:

50

60

Temperature Range (F):

-20°F - 105°F

Depth (Inches):

2-15/16"

Width:

2-7/32"

NEMA Rating:

Type E

VA Rating:

48

Wiring:

Screw Terminals

13" Leadwires

Electrical Output:

24 Vac at 48 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Mount
VA Rating
CURRENT ITEM
Product Image of Foot/Plate Mounted 120/208/240 Vac Transformer w/ 13" Lead Wires, Built in Protection & Primary Winding Burnout, AT87A1106
Foot/Plate Mounted 120/208/240 Vac Transformer w/ 13" Lead Wires, Built in Protection & Primary Winding Burnout, AT87A1106
SKU: AT87A1106
(2)
Foot
Plate
48

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Heavy Duty Transformer

Great to use for multiple zone valve systems without having to go to two units. Anytime I go over four zone valves or just for the built in margin, I use this unit. Multi-mount and multi-voltage primary for virtually all situations. Great universal replacement unit to keep parts inventory down.
Roy
Brewster, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This was the exact part I needed. It came with all the necessary hardware to match my existing configuration. Online purchasing was easy and fast. Delivery was on time and the product was well packaged.
Tom
Oregon
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy