Shop Resideo Sale
Main product image of Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA), AT175A1008
Magnifying glass
Hover image to zoom

Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA), AT175A1008

Brand:
Resideo
SKU:
AT175A1008
Rating:
(12)
Q&A:
(0)
Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA), AT175A1008
Magnifying glass
Hover image to zoom
$79.70 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot, Clamp, Plate
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-3/16"
Product Highlight: Depth (Inches)
3-5/8" Depth

Description

–
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features
  • Rated at 75 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4" (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
  • Includes: Metal end bells

Specs

–
Application:

24v Controls

Voltage (Secondary):

27.5 V.O.C.

Mount:

Foot

Clamp

Plate

VA Rating:

75

Width:

2-3/8"

Height:

3-3/16"

Depth (Inches):

3-5/8"

Wiring:

9" leadwires

2 Screw Terminals

Electrical Output:

24 Vac at 75 VA

Hertz:

60

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

Type E

Features:

Metal End Bells

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage (Secondary)
Mount
VA Rating
CURRENT ITEM
Product Image of Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA), AT175A1008
Foot mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (75VA), AT175A1008
SKU: AT175A1008
(12)
27.5 V.O.C.
Foot
Clamp
Plate
75
24v
Foot
75

You May Also Need

Jard 1-1/2 Pole Definite Purpose Contactor (30A, 24V)
SKU: 17311
Jard

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellent product.

I bought this transformer to replace the existing Honeywell transformer. This new 75 VA transformer was exactly as the existing one. It was very easy to replace the old transformer. And it was one day delivery as promised. So, I really happy with the purchase and the seller.
VS

Most Liked Negative Review

Be VERY CAREFUL when working on the 24VAC output side....

A word of caution.....make sure you have a load on this secondary circuit or it will burn out. I have now blown 3 or 4 of these units by removing the secondary 24V connectors for an hour or two while working on the HVAC. When I try to restore power there is no 24V. Measuring the secondary circuit shows an open...Not a fluke...it happened to me a couple of years ago and I just had it happen again...I should have known better. Not sure how much time you have before it will blow with the secondary wires off. IT NEEDS a LOAD!..I doubt a circuit breaker model would have prevented this but I may try them from now on. Otherwise a good transformer...but make sure you have some spares!!
Showing 1-10 of 12 reviews

Fit the bill

Bought this transformer to replace my 40 VA transformer since I was getting erratic performance from my two zoned HVAC system, which also has a humidifier and fresh air HRV system powered by it. Shut off the power and replaced the old one with this one in five minutes. Immediately the system started performing consistently with steady air vent and humidifier operation.
CJ
CT
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Be VERY CAREFUL when working on the 24VAC output side....

A word of caution.....make sure you have a load on this secondary circuit or it will burn out. I have now blown 3 or 4 of these units by removing the secondary 24V connectors for an hour or two while working on the HVAC. When I try to restore power there is no 24V. Measuring the secondary circuit shows an open...Not a fluke...it happened to me a couple of years ago and I just had it happen again...I should have known better. Not sure how much time you have before it will blow with the secondary wires off. IT NEEDS a LOAD!..I doubt a circuit breaker model would have prevented this but I may try them from now on. Otherwise a good transformer...but make sure you have some spares!!
PDW
NY
5 years ago
Was this review helpful to you?

The product is fine but Supply House is awesome

I needed a larger transformer for my Zone Panel due to the number of dampers I was installing. This did the trick. More importantly this was my second order from Supply House and they ship the product immediately. Even though I didn't pay for any expediting shipping both times the product arrived within two days. Can't say enough about their service.
Bob the Amateur HVAC Guy
Brantingham, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

heavy built

The x-former has some weight to it. I believe that means it's got some metal substance.
jlfeth
nebraska
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product working great

I needed a move powerful transformer to operate several things. This transformer met my needs.
Rodney
NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer Working Great

Ordered this transformer to operate 4 contactors my customer wanted installed to turn Christmas light circuits on and off automatically during the season. The 75va transformer was just what I needed.
SHIRLEY
North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Transformer works great

The transformer was easy to install and has been working great. No issues
RICHARD
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Exact match replacement for original that failed after many years of service. Quick and easy R&R. In proper working thus far.
Pgonzo
Albuquerque
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product.

I bought this transformer to replace the existing Honeywell transformer. This new 75 VA transformer was exactly as the existing one. It was very easy to replace the old transformer. And it was one day delivery as promised. So, I really happy with the purchase and the seller.
Yuri
Lebanon, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and products

I built a control panel for homebrewing which runs my natural gas HERMS. I purchased several of the parts from supply house including this transformer to step down the power to my Honeywell gas valve. Everything works great and shipping was very quick.
Bob
Mobile, AL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy