Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Sweat Union Kit
Magnifying glass
Hover image to zoom
3/4" Lead Free Sweat Union Kit
Magnifying glass
Hover image to zoom
$48.46 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
This item replaces: AM09-062LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes

Description

–

Replacement thermal elements for AM-1 Series thermostatic mixing valves. This kit includes 3 complete 3/4" sweat unions (9 pieces total).

Specs

–
Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Pipe Size:

3/4"

Type:

Replacement Part

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy