Apply to be a TradeMaster!
Main product image of 1" Lead Free Sweat Union Kit
Magnifying glass
Hover image to zoom

1" Lead Free Sweat Union Kit

SKU:
AM08-040LF
Rating:
(0)
Q&A:
(0)
1" Lead Free Sweat Union Kit
Magnifying glass
Hover image to zoom
$76.59 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1"
This item replaces: AM09-063LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes

Description

–
Replacement thermal elements for AM-1 Series thermostatic mixing valves (includes 1" sweat union tailpiece)

Specs

–
Size:

1"

Connection Type:

C x C

Connection Method:

Sweat

Pipe Size:

1"

Type:

Replacement Part

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy