Apply to be a TradeMaster!
Main product image of AM1 Mixing Valve Body Only, C1070 (70-120F)
Magnifying glass
Hover image to zoom

AM1 Mixing Valve Body Only, C1070 (70-120F)

SKU:
AM1-1070BODY-1LF
Rating:
(0)
Q&A:
(0)
AM1 Mixing Valve Body Only, C1070 (70-120F)
Magnifying glass
Hover image to zoom
$112.04 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Temperature Range (F): 
70°F - 120°F

This item replaces: AM102C1070-USTG-LF, AM101C1070-USTG-LF, AM102R-USTG-1, AM100C1070-USTG-LF

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C, MNPT x MNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.8 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–

Mixing Valve Body (AM1) for use with 1/2", 3/4" and 1" fittings. 


The Resideo AM-1 series accurately adjusts, maintains, and limits the hot water temperature to a desired setting selected by the user. By installing a Resideo AM-1 mixing valve, raising water heater storage temperature setting, and limiting mixed outlet water temperature to a safe temperature, more usable hot water is available. 


Specifications:


  • Application: Scald prevention in Domestic water; Nursing homes; Public facilities; Automatic faucets; Industrial applications; Photo processing
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Safe Operating Pressure (kPa): 1034 kPa
  • Comments: Low lead Content <.25% by weighted average
  • Approvals, Canadian Standards Association: CSA Certified
  • Operating Temperature Range (C): 21 C to 49 C
  • Approvals, Others: NSF/ANSI; IAPMO
  • Connection Type: Male NPT
  • Minimum flow rate (gpm): 0.5 gpm
  • Pipe Size (inch): Will work with 1/2", 3/4" and 1" fittings
  • Fluid Temperature (C): Cold Inlet: 4 C to 27 C; Hot Inlet: 49 C to 82 C; Mixed Outlet: 21 C to 49 C
  • Fluid Temperature (F): Cold Inlet: 39 F to 80 F; Hot Inlet: 120 F to 180 F; Mixed Outlet: 70 F to 120 F
  • Capacity (Cv): 1.8 Cv
  • Materials (Body): Teflon-Coated, Nickle-Plated Low Lead Brass
  • Minimum flow rate (lpm): 1.9 lpm
  • Materials (Packing): EPDM O-rings
  • Approvals, ASSE: 1017 and 1070

Specs

–
Connection Method:

Sweat

Threaded

Connection Type:

C x C

MNPT x MNPT

Standards Met:

ASSE 1070

ASSE 1017

Application:

Point of Use

Point of Source

Type:

Mixing Valve

Min Temp (F):

70°F

Size:

1/2"

Temperature Range (F):

70°F - 120°F

Max Temp (F):

120°F

Flow Capacity (Cv):

1.8

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy