Apply to be a TradeMaster!
Main product image of AM1 Mixing Valve Body Only (70-180F)
Magnifying glass
Hover image to zoom
AM1 Mixing Valve Body Only (70-180F)
Magnifying glass
Hover image to zoom
$79.89 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Temperature Range (F): 
70°F - 180°F

MANUALS (1)

Product Overview

This item replaces: AM101R-USTG-1

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
3/4", 1", 1/2"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 180°F

Description

–

Series AM1 Radiant Mixing Valve (Body Only)


Specifications:

  • Application: Scald prevention in Domestic water; Nursing homes; Public facilities; Automatic faucets; Industrial applications; Photo processing
  • Maximum Safe Operating Pressure (psi): 150 psi
  • Maximum Safe Operating Pressure (kPa): 1034 kPa
  • Approvals, Canadian Standards Associations: CSA Certified
  • Operating Temperature Range (C): 21 C to 49 C
  • Connection Type: Male NPT
  • Minimum flow rate (gpm): 0.5 gpm
  • Pipe Size (inch): Will work with 1/2", 3/4" and 1" fittings
  • Fluid Temperature (C): Cold Inlet: 4 C to 27 C; Hot Inlet: 49 C to100 C; Mixed Outlet: 21 C to 82 C
  • Fluid Temperature (F): Cold Inlet: 39 F to 80 F; Hot Inlet: 120 F to 212 F; Mixed Outlet: 70 F to 180 F
  • Capacity (Cv): 3.9 Cv
  • Valve Type: Mixing Valves
  • Materials (Body): Teflon-Coated, Nickle-Plated
  • Minimum flow rate (lpm): 1.9 lpm
  • Materials (Packing): EPDM O-rings

Specs

–
Size:

3/4"

1"

1/2"

Type:

Mixing Valve

Min Temp (F):

70°F

Flow Capacity (Cv):

3.9

Application:

Point of Source

Point of Use

Max Temp (F):

180°F

Connection Method:

Threaded

Temperature Range (F):

70°F - 180°F

Connection Type:

MNPT x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy