Apply to be a TradeMaster!
Main product image of 1/2" Union Press Mixing Valve (70-Degree F - 180-Degree F)
Magnifying glass
Hover image to zoom
1/2" Union Press Mixing Valve (70-Degree F - 180-Degree F)
Magnifying glass
Hover image to zoom
$154.69 each
In Stock
In Stock
Get 6 Tue, Nov 24

MANUALS (2)

Brochure

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.2 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 180°F

Description

–
Honeywell AM-1 series adjusts, maintains, and limits the hot water temperature settings to provide comfort and protect equipment at home. While increasing the amount of safe, usable hot water, it efficiently offers anti-scald, anti-chill protection.

Product Features
  • Features dual purpose mixing or diverting values
  • Offers constant water temperature under changing operating conditions
  • Temperature is limited at any point and if cold water supply is interrupted, flow reduction occurs in seconds
  • Provides reliable performance at minimum flow of 05 gpm and proportional valve for simultaneous control of hot and cold
  • Maximum pressure 150 psi and maximum temperature of 212 F (100 C)
  • Tamper-resistant design with nickel-plated brass construction and EPDM O-rings
  • Designed for easy maintenance and Teflon® coating prevents mineral build-up and extends life

Specs

–
Size:

1/2"

Application:

Point of Source

Max Temp (F):

180°F

Min Temp (F):

70°F

Temperature Range (F):

70°F - 180°F

Connection Method:

Press

Connection Type:

Press x Press

Flow Capacity (Cv):

3.2

Max Pressure (PSI):

150

Type:

Mixing Valve

Standards Met:

ASSE 1017

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy