Apply to be a TradeMaster!
Main product image of 1/2" Sweat Union Mixing Valve (Heating Only)
Magnifying glass
Hover image to zoom

1/2" Sweat Union Mixing Valve (Heating Only)

SKU:
AM100R-US-1
Rating:
(30)
Q&A:
(4)
1/2" Sweat Union Mixing Valve (Heating Only)
Magnifying glass
Hover image to zoom
$124.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3.9 Cv
Product Highlight: Temperature Range (F)
70°F - 180°F
Product Highlight: Material
Nickel Plated Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon½ coated to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • U.S. Patent No. 6,079,625
Specifications
  • Connection Type: Union Sweat
  • Pipe Size (inch): 1/2 in.
  • Operating Temperature Range (F): 70 F to 180 F
  • Capacity (Cv): 3.9 Cv

Specs

–
Type:

Mixing Valve

Size:

1/2"

Flow Capacity (Cv):

3.9

Material:

Nickel Plated Brass

Temperature Range (F):

70°F - 180°F

Max Pressure (PSI):

150

Connection Type:

C x C

Connection Method:

Sweat

Application:

Point of Source

Heating Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Capacity (Cv)
Material
Max Pressure (PSI)
Connection Type
CURRENT ITEM
1/2"
3.9
Nickel Plated Brass
150
C x C
1/2"
2.3
Forged Brass
230
C x C
1/2"
2.3
Forged Brass
230
C x C

Product Reviews

4.6 out of 30 reviews
89% would recommend this product
4.6
out of 30 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
3%
3 star
0%
2 star
3%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Honeywell-Sparco AM-1

About eight years ago I installed an AM-1 mixing valve in my home's radiant floor heating system (after a competitive valve's failure), and it has worked flawlessly since then, holds temperature well. Also installed one in my daughter's system five years ago with the same result. Excellent product, highly recommended.
VS

Most Liked Negative Review

Item sent not the same as the item shown

Just a heads up, the item that they shipped is not the same as the item pictured, the flanges are different, they're larger. The item shipped is even different than what's on the manufacturers website. See attached photo.
Showing 1-10 of 30 reviews

Easy to use website, fast shipping!

Product just as described~
GKO
Commack, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

I use it for my boiler hot and cold water mixing.
Jesse
Middletown NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked exactly as specified

Used it as a diverter on return of 2 zone radiant slab with air source hydronic heat pump with 50 gallon buffer tank. Previously would over run for a day overheating slab then cool for a day. Now can set slab temperature and heating is very steady, with heat pump cycling once an hour or so depending on heat load. This works great even with a few degree temp differences
Frank
Sugar hill,nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

boiler helps heat pump

I intentionally undersized an GSHP that heats a radiant floor. This mixing valve now keeps the primary side of a flat-plate heat exchanger at about 105 deg so the floor side will not fall below that. On very cold days when the heat pump is too small to maintain the normally supplied 110 the valve adds enough heat and still allows the heat pump to be the main source of heating to save oil.
Ed
Plainfield VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sweat Mixing Valve

Perfect fit as described
Gene
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Easy to install sure. Received it quickly. Grateful to have a hot shower!
Diane
Ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described

Perfect fit didn't have to change the fastening nuts. Fine tuning adjustment. Back to smooth operation. Thanks
Geno
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve wouldn't make name plate.

My HVAC contractor installed one of these valves on a zone that needed the published 180 degree temperature. The valve would only supply about 140 degree water. He swapped out with ANOTHER new valve. Same model - same result. To get the required 180 degree water, he finally had to swap over one of the existing valves, and put the new, under-performing valve on a less demanding zone. These valves are fine if you need only 140 degree water. They apparently cannot supply the published water temperature.
Frank
Laconia, NH
5 years ago
Was this review helpful to you?

Exactly what I needed

Works great. Used in slab radiant
Joe
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They got the stuff you need

Everything is top notch and the shipping is the best, thanks
Willy
North Creek, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Can this valve be installed with the inputs aligned on either a horizontal or vertical axis? Does it matter, or can it be installed either way?

Asked by Frank 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Frank! The mixing valve can be installed horizontally or vertically.

Was this review helpful to you?

Q: do you pull up on it or do you push down on it to turn up the heat thank you

Asked by badhog 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

From the manual, "To adjust temperature setting of the mixing valve. Loosen hand wheel screw, lift handwheel and turn to desired temperature, push the hand wheel on the retighten screw."

Was this review helpful to you?

Q: I have one of these feeding a radiant floor loop - but despite having primary loop temp of 170 or so, the most this seems to kick out is about 100. However, I am speculating that my flow rate is not adequate (1 3/8" pex loop). I don't know what that flow rate is. I have two other valves on air handlers where they appear to work just fine.

Asked by JonF 13 years ago

Add your answer

* Required Field
-

Joe: We had a similar problem, check the following: 1. Look for obstructions, debris in the line. The opening is extremely small in the valve. Almost anything can clog it, reducing flow and loop temp. 2. Do you have a leak somewhere down line? Are you making up water? 3. Do you have a Y-strainer, is it clean. Do not rely on just opening up the drain on the bottom, the screen could be clogged and not allow flow past. Hope this helps. Tim

Was this review helpful to you?
-

Hi, It is very possible that the flow rate is too small to adequately mix and control the temperature, also usually there is a possibility that the internal cartridge may not be good any longer.

Was this review helpful to you?

Q: Would this work for DHW or is it just used for radiant flooring? If not what's the difference between the valves for DHW and radiant mixing valves? Thank you

Asked by salv 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Mixing valves that are designed for heating systems generally have higher temperature ranges than ones designed for domestic hot water plumbing. Since heating mixing valves also do not carry the necessary approval codes for use with potable water, we would not recommend using them in such applications.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy